Apply to be a TradeMaster!
Main product image of Variable Speed Drive, Altivar 12, 0.37kW, 200 to 240V, 1 Phase, ATV12P037M2
Magnifying glass
Hover image to zoom

Variable Speed Drive, Altivar 12, 0.37kW, 200 to 240V, 1 Phase, ATV12P037M2

SKU:
ATV12P037M2
Rating:
(0)
Q&A:
(0)
Variable Speed Drive, Altivar 12, 0.37kW, 200 to 240V, 1 Phase, ATV12P037M2
Magnifying glass
Hover image to zoom
$228.12 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
0.55 HP

Description

–
Altivar Machine ATV12 is an offer of variable speed drives for commercial equipment and simple machines. It works at a rated power up to 0.37kW / 0.55hp and a rated voltage from 200V to 240V AC. It is designed on a base plate for mounting on the machine frame. The frame surface area should allow heat to dissipate. It has advanced PID and catch on the fly functions, basic cabling, and easy motor control setting. Based on the needs, it can be delivered without heatsink, with embedded EMC filter, or as standard version. The Altivar 12 drive integrates as standard the Modbus communication protocol. This Altivar Machine ATV12 is designed for simple applications, in industry, commercial machines and HVAC machines such as conveyors, pumps, extractors, access barriers and treadmills. It conforms to IEC, UL and other international standards. SoMove software compatibility enables saving and transfering of configurations to spare drive, reducing maintenance downtime. It features an optimized application of power and torque for ventilation and pumping applications, this allows up to 30% energy savings. The ATV12 range meets basic machine requirements united with simplicity.

Specs

–
Approvals:

UL

CSA

Country of Origin:

Indonesia

Horse Power:

0.55

Input Voltage:

200-240 VAC

Kilowatts (KW):

0.37

Phase:

1

Series:

Altivar 12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy