Shop Resideo Sale
Main product image of 3NO/NC 24 VDC Control Relay, CA3KN31BD3
Magnifying glass
Hover image to zoom

3NO/NC 24 VDC Control Relay, CA3KN31BD3

SKU:
CA3KN31BD3
Rating:
(0)
Q&A:
(0)
3NO/NC 24 VDC Control Relay, CA3KN31BD3
Magnifying glass
Hover image to zoom
$178.30 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

TeSys K control relay, 4 contacts (3NO + 1NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 24V DC control circuit with no inrush consumption and equipped with a surge suppression device, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -25/+50 C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC).

Specs

–
Product Type:

Relays

Warranty:

18 Months

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy