Apply to be a TradeMaster!
Main product image of 3 Pole Easy TeSys DPE IEC Contactor (5HP, 12A, 24 VAC, 480V)
Magnifying glass
Hover image to zoom

3 Pole Easy TeSys DPE IEC Contactor (5HP, 12A, 24 VAC, 480V)

SKU:
DPE12B7
Rating:
(0)
Q&A:
(0)
3 Pole Easy TeSys DPE IEC Contactor (5HP, 12A, 24 VAC, 480V)
Magnifying glass
Hover image to zoom
$29.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
5 HP
Product Highlight: Amperage
12 Amps
Product Highlight: Voltage
480V, 24 VAC
Product Highlight: Position
Normally Open

Description

–
Easy TeSys DPE IEC contactor, 3 poles (3NO), for motor control applications up to 12A/690V AC-3 (5 HP@480V). It provides a 24V 50/60Hz AC coil, 1NO+1NC built-in auxiliary contacts (NC mirror certified), connection by screw clamp terminals. Compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA), Green Premium compliant (RoHS/REACh).

Product Features
  • DPE contactors can offer quick simple setup, while maintaining a compact size
  • Simple to select and install at optimized budget
  • Reduced installation time
  • Robust performance for common applications
  • Flexibility to add motor disconnects to help met NEC requirements
Product Specifications
  • Contactor Application: Resistive load, Motor control
  • Poles Description: 3P
  • Pole Contact Composition: 3 NO
  • Control Circuit Type: AC 50/60 Hz
  • Control Circuit Voltage: 24 V AC 50/60 Hz
  • Operating Voltage: 690 VAC
  • Auxiliary Contact Composition: 1 NO
  • Mounting Support: Rail, Plate

Specs

–
Product Type:

Contactor

Poles:

3

Horse Power:

5

Amperage:

12

Voltage:

480V

24 VAC

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy