Apply to be a TradeMaster!
Main product image of 3 Pole Easy TeSys DPE IEC Contactor (10HP, 25A, 24 VDC, 480V)
Magnifying glass
Hover image to zoom

3 Pole Easy TeSys DPE IEC Contactor (10HP, 25A, 24 VDC, 480V)

SKU:
DPE25BL
Rating:
(0)
Q&A:
(0)
3 Pole Easy TeSys DPE IEC Contactor (10HP, 25A, 24 VDC, 480V)
Magnifying glass
Hover image to zoom
DPE25BL has been discontinued
Discontinued November 25, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Horse Power
10 HP
Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
24 VDC, 480V
Product Highlight: Position
Normally Open

Description

–
Easy TeSys DPE IEC contactor, 3 poles (3NO), for motor control applications up to 25A/690V AC-3 (10 HP@480V). It provides a 24V DC coil, 1NO+1NC built-in auxiliary contacts (NC mirror certified), connection by screw clamp terminals. Multi standards certified (IEC, UL, CSA), Green Premium compliant (RoHS/REACh).

Product Features
  • DPE contactors can offer quick simple setup, while maintaining a compact size
  • Simple to select and install at optimized budget
  • Reduced installation time
  • Robust performance for common applications
  • Flexibility to add motor disconnects to help met NEC requirements
Product Specifications
  • Contactor Application: Resistive load, Motor control
  • Poles Description: 3P
  • Pole Contact Composition: 3 NO
  • Control Circuit Type: DC
  • Control Circuit Voltage: 24 V DC
  • Operating Voltage: 690 VAC
  • Auxiliary Contact Composition: 1 NO
  • Mounting Support: Rail, Plate

Specs

–
Product Type:

Contactor

Poles:

3

Horse Power:

10

Amperage:

25

Voltage:

24 VDC

480V

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm