Apply to be a TradeMaster!
Main product image of Easy TeSys DPE Auxiliary Contact Block, 1NO/1NC w/ Screw Clamp Terminals & Push Button
Magnifying glass
Hover image to zoom

Easy TeSys DPE Auxiliary Contact Block, 1NO/1NC w/ Screw Clamp Terminals & Push Button

SKU:
DPEAN11
Rating:
(0)
Q&A:
(0)
Easy TeSys DPE Auxiliary Contact Block, 1NO/1NC w/ Screw Clamp Terminals & Push Button
Magnifying glass
Hover image to zoom
$12.14 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
690v
Product Highlight: Position
Normally Closed
Product Highlight: Mount
Front

Description

–
Easy TeSys are an easy solution for OEM’s, panel builders, contractors and system integrators who have a need for motor control, resistive load switching, and isolation applications. For use on conveyors, packaging, pumps, compressors, HVAC, refrigeration, furnace applications, and more! Easy TeSys contactors are ideal for these types of applications with power ratings and an operational life of approximately 1 million electrical operations. UL/CSA approved rated up to 32 amps, 20 HP/480VAC and 25 HP/600VAC

Product Specifications:
  • Range compatibility: Easy TeSys DPE contactor
  • Auxiliary contact composition: 1 NO + 1 NC
  • Auxiliary contacts operation: Instantaneous
  • [Ue] rated operational voltage: 690 V AC 25...400 Hz
  • Mounting Location: Front

Specs

–
Poles:

1

Voltage:

690v

Position:

Normally Closed

Mount:

Front

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy