Shop Limited Time Deals
Main product image of Easy TeSys DPER Thermal Overload Relay, Class 10, 9 to 13A, Class 10 (690V)
Magnifying glass
Hover image to zoom

Easy TeSys DPER Thermal Overload Relay, Class 10, 9 to 13A, Class 10 (690V)

SKU:
DPER16
Rating:
(0)
Q&A:
(0)
Easy TeSys DPER Thermal Overload Relay, Class 10, 9 to 13A, Class 10 (690V)
Magnifying glass
Hover image to zoom
DPER16 has been discontinued
Discontinued May 17, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Overload Relay (9/13A)
Brand:
Square D
SKU:LRD16
(0)
Order by today, receive 4 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
690v
Product Highlight: Amperage
13 Amps

Description

Easy TeSys thermal overload relays are designed to protect a.c. circuits and motors against overloads, phase failure, long starting time and prolonged stalled rotor condition. The thermal relay permanently controls the current driven by the motor. When this current exceeds the setting, its auxiliary contacts will change state, causing the motor to stop.

Product Features:
  • Adjustment dial Ir
  • Test button
  • Operation of the Test button allows:
  • checking of control circuit wiring
  • simulation of relay tripping (actuates both the N/O and N/C contacts)
  • Stop button. Actuates the N/C contact; does not affect the N/O contact
  • Reset button
  • Trip indicator
  • Setting locked by sealing the cover
  • Selector for manual or automatic reset
  • Easy TeSys overload relays are supplied with the selector in the manual position, protected by a cover
  • Deliberate action is required to move it to the automatic position
Product Specifications:
  • Product or Component Type: Thermal overload relay
  • Device short name: DPER
  • Relay application: Overload protection
  • Product compatibility: Contactor DPE09-38
  • Phase failure sensitivity: Tripping current 130 % of Ir on two phase, the last one at 0

Specs

Amperage:

13

Voltage:

690v

Overload Protection:

Thermally

Product Type:

Overload Relay

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm