Apply to be a TradeMaster!
Main product image of Thermal Overload Relay 12...18A
Magnifying glass
Hover image to zoom

Thermal Overload Relay 12...18A

SKU:
DPER21
Rating:
(0)
Q&A:
(0)
Thermal Overload Relay 12...18A
Magnifying glass
Hover image to zoom
$25.88 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
690v
Product Highlight: Amperage
18 Amps

Description

–
Easy TeSys thermal overload relays are designed to protect a.c. circuits and motors against overloads, phase failure, long starting time and prolonged stalled rotor condition. The thermal relay permanently controls the current driven by the motor. When this current exceeds the setting, its auxiliary contacts will change state, causing the motor to stop.

Product Features:
  • Adjustment dial Ir
  • Test button
  • Operation of the Test button allows:
  • checking of control circuit wiring
  • simulation of relay tripping (actuates both the N/O and N/C contacts)
  • Stop button. Actuates the N/C contact; does not affect the N/O contact
  • Reset button
  • Trip indicator
  • Setting locked by sealing the cover
  • Selector for manual or automatic reset
  • Easy TeSys overload relays are supplied with the selector in the manual position, protected by a cover
  • Deliberate action is required to move it to the automatic position
Product Specifications:
  • Product or Component Type: Thermal overload relay
  • Device short name: DPER
  • Relay application: Overload protection
  • Product compatibility: Contactor DPE09-38
  • Phase failure sensitivity: Tripping current 130 % of Ir on two phase, the last one at 0

Specs

–
Amperage:

18

Voltage:

690v

Overload Protection:

Thermally

Product Type:

Overload Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy