Apply to be a TradeMaster!
Main product image of Easy TeSys GP2E, Manual Starter and Protector, Auxiliary Contact, 1 NO + 1 NC
Magnifying glass
Hover image to zoom

Easy TeSys GP2E, Manual Starter and Protector, Auxiliary Contact, 1 NO + 1 NC

SKU:
GPEFC11
Rating:
(0)
Q&A:
(0)
Easy TeSys GP2E, Manual Starter and Protector, Auxiliary Contact, 1 NO + 1 NC
Magnifying glass
Hover image to zoom
$13.61 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
2.5 Amps
Product Highlight: Voltage
240v

Description

Easy TeSys includes 3-pole thermal-magnetic circuit breakers conforming to IEC 60947-2 and IEC 60947-4-1. These devices also conform to UL 60947-4-1 as manual motor controllers and are suitable for the motor disconnect. Easy TeSys manual motor controllers are designed to control and protect motors.

Product Features:
  • Connection: These circuit breakers are designed for connection by screw clamp terminals. This technique ensures secure, permanent and durable clamping that is resistant to harsh environments, vibration and impact and is even more effective when conductors without cable ends are used. Each connection can take two independent conductors.
  • Push button control: Energisation is controlled manually by operating the Start button "I" 1. Deenergisation is controlled manually by operating the Stop button "O" 2, or automatically by the thermal-magnetic protection elements or by a voltage trip attachment.
  • Protection of motors: Motor protection is provided by the thermal-magnetic protection elements incorporated in the motor circuit breaker. As per IEC 60947-4-1 the magnetic elements (short-circuit protection) have a non-adjustable tripping threshold, which is equal to about 13 times the maximum setting current of the thermal trips. The thermal elements (overload protection) include automatic compensation for ambient temperature variations. The rated operational current of the motor is displayed by means of a graduated knob 3. All live parts are protected against direct finger contact. Easy TeSys manual motor controllers are easily mounted on din rail or directly to the panel.

Product Specifications:
  • Product or Component Type: Motor controller
  • Device short name: GP2E
  • Device Application: Motor
  • Trip unit technology: Thermal-magnetic

Specs

Amperage:

2.5

Product Type:

Starter

Voltage:

240v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy