TeSys GS fuse switch-disconnector, 3 poles (3P), 100A/750V, to be used with class J fuse links up to 100A, for motor applications up to 51kW@400V AC-23. To be equipped with an external front side mounting operating handle GS2AH (several models available). It provides screw terminals with 3P terminal shrouds, high short circuit current rating 200kA@600V. Add-on auxiliary contact modules, front mounting GS1AM (early-break and position signaling), side mounting GS1AN (position signaling) can complete the assembly (to be ordered separately). UL/CSA certified.
| Warranty: | 18 Months |
|---|---|
| Product Type: | Fuses |