Class CC Fuse Holders are the mounting hardware for Class CC cylindrical fuses, which measure 1-1/2 inch by 13/32 inch (10 x 38 mm). Ratings reach 30 amperes with 600 volt AC and DC options, and holders come in 1, 2, 3, and 4 pole configurations. HVAC and electrical contractors use them to provide branch circuit protection. Styles range from DIN rail terminal block holders, such as the WAGO 811-410 single pole model, to in-line holders and open style fuse blocks. The holder style sets how the fuse mounts, how conductors land, and whether blown fuse indication is included. Matching the holder to the fuse class, pole count, and mounting method keeps the protection working as designed. Making that match correctly on the first order saves rework in a panel or control enclosure.
Subcategories
Buying Guide
Start with the fuse. Class CC fuses measure 1-1/2 inch by 13/32 inch (10 x 38 mm), so the holder has to be built for that cylindrical size, and the ratings on the holder must cover the circuit. Class CC holders reach 30 amperes, with 600 volt AC and DC options, so confirm the circuit voltage and current before choosing.
Next, pick the pole count. Holders come in 1, 2, 3, or 4 pole versions, so match the count to the number of conductors that need protection. A 1 pole holder like the WAGO 811-410 covers a single line, and multi pole versions keep several lines in one body.
Then match the mounting style. Class CC Fuse Holders mount on DIN rail, sit in line with a conductor, or install as open style blocks, so the enclosure and wiring layout usually decide the choice. The WAGO 811-410 fits 35 x 15 and 35 x 7.5 rail and takes a 16 mm² conductor with CAGE CLAMP termination.
Finally, check the safety and indication features. Finger-safe modular holders are rated IP20 to IEC and DIN standards, and some designs add blown fuse indicators. Look for UL listing on branch circuit protection applications and confirm the rating against product data before installation.
Verifying these four points before ordering prevents mismatched parts.
Frequently Asked Questions
What size fuse do Class CC fuse holders accept?
Class CC fuse holders accept Class CC cylindrical fuses, which measure 1-1/2 inch by 13/32 inch (10 x 38 mm). Ratings reach 30 amperes, with 600 volt AC and DC options. Check the marked ratings on the holder against the circuit before installing.
How many poles do Class CC fuse holders come in?
Class CC fuse holders come in 1, 2, 3, and 4 pole configurations. A 1 pole model such as the WAGO 811-410 protects a single line. Multi pole versions suit circuits with several conductors.
Can I mount a Class CC fuse holder on DIN rail?
Yes, DIN rail versions of Class CC fuse holders exist. The WAGO 811-410 mounts on 35 x 15 and 35 x 7.5 DIN rail and uses CAGE CLAMP connections for a 16 mm² conductor. It is a 1 pole model without blown fuse indication.
Do Class CC fuse holders come with blown fuse indication?
Some Class CC fuse holders include blown fuse indicators and some do not. The WAGO 811-410 is a version without blown fuse indication, while finger-safe modular designs offer indicators as an option. Check the product description for the indication feature before ordering.
Are Class CC fuse holders UL listed?
Some Class CC fuse holder lines are UL listed for branch circuit protection, so the listing should be confirmed on each model. Class CC fuse holders vary by series, and a listing on one series does not carry over to another. Verify the listing in the product data before installing.