Apply to be a TradeMaster!
Main product image of 40 Amp 690 VAC 50/60 Hz 3-Pole Bolt-On Clip Thermal Magnetic Trip Motor Circuit Breaker With 12-18A Adjustable Range, 136mm Deep x 132mm High x 55mm Wide, GV3P18
Magnifying glass
Hover image to zoom

40 Amp 690 VAC 50/60 Hz 3-Pole Bolt-On Clip Thermal Magnetic Trip Motor Circuit Breaker With 12-18A Adjustable Range, 136mm Deep x 132mm High x 55mm Wide, GV3P18

SKU:
GV3P18
Rating:
(0)
Q&A:
(0)
40 Amp 690 VAC 50/60 Hz 3-Pole Bolt-On Clip Thermal Magnetic Trip Motor Circuit Breaker With 12-18A Adjustable Range, 136mm Deep x 132mm High x 55mm Wide, GV3P18
Magnifying glass
Hover image to zoom
$474.15 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

GV3P18 is a TeSys GV motor circuit breaker from Schneider Electric. It ensures thermal-magnetic protection for motors 7.5kW@400V and high breaking capacity Icu 100kA. Start-stop control by rotary knob guaranteed for 50 000 cycles AC-3 415V. GV3P18 is a TeSys GV motor circuit breaker from Schneider Electric designed for motor applications 7.5kW@400V. It fulfills a thermal-magnetic protection with a thermal setting range 12-18A, magnetic tripping at 14xIn and high breaking capacity Icu 100kA@400V. Start-stop control by rotary knob guaranteed for 50 000 cycles AC-3 415V. Complete motor protection in a single device , short-circuit, overload, disconnection. Associated with a TeSys contactor, it ensures a complete type 1 or type 2 Motor Starter solution. Compact, 55mm wide, for DIN-rail and panel mounting. Manual control with rotary knob for Start / Stop, padlockable. Possible mounting of auxiliary contacts front or side mounted (GVAE, GVAN, GVAD) for status and tripping signaling. For large industrial or building LV distribution networks thanks to a high 100kA breaking capacity. Power connections with EverLink BTR screw connectors providing constant tightening pressure. Can be associated with undervoltage or shunt tripping units (GVAU, GVAS) and power distribution busbars (GV3G).

Specs

–
Product Type:

Circuit Breakers

Warranty:

18 Months

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy