Apply to be a TradeMaster!
Main product image of Harmony K Cam Stepping Switch, 16mm/22mm, 1 Pole, 4 Steps + Position 0 (10A, 30 Deg)
Magnifying glass
Hover image to zoom

Harmony K Cam Stepping Switch, 16mm/22mm, 1 Pole, 4 Steps + Position 0 (10A, 30 Deg)

SKU:
K10D004QCH
Rating:
(0)
Q&A:
(0)
Harmony K Cam Stepping Switch, 16mm/22mm, 1 Pole, 4 Steps + Position 0 (10A, 30 Deg)
Magnifying glass
Hover image to zoom
$111.98 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Amperage
10 Amps

Description

–
This Harmony K10 cam stepping switch has 1 pole (1P). It also has a rating of 10A, a screw clamp mounting mode and a metallic color with black marking. It has "0 - 1 - 2 - 3 - 4" marking to indicate the position of the switch. This metal head cam stepping switch is designed to meet most industrial and process control application thanks to a compact size, an easy integration with 16mm and 22mm diameter units and has several selection functions. It has a 30 degree between its switching positions. IP65 on its front part allows for installation in harsh (heavy) environment or outdoor.

  • Product Or Component Type: complete cam switch
  • Presentation Of Legend: with metallic, 0 - 1 - 2 - 3 - 4 black
  • Poles Description: 1P
  • Warranty: 18 months
  • Off Position: with Off position
  • Mechanical Durability: 1000000 cycles
  • Cad Overall Width: 30 mm
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Switching Angle: 30 °
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV IEC 60947-1
  • [Ie] Rated Operational Current Dc: 10 A 24 V resistive || 0.3 A 220 V resistive || 0.7 A 110 V resistive
  • Electrical Shock Protection Class: class II IEC 60536
  • Protective Treatment: TC
  • Rated Operational Power In W: 370 W AC-23A, 110/120 V 1 phase || 750 W AC-23A, 220/240 V 1 phase
  • Electrical Durability: 100000000 cycles
  • Number Of Steps: 4
  • Cad Overall Height: 30 mm
  • Cam Switch Function: stepping switch
  • Product Mounting: front mounting
  • Rotary Handle Padlocking: without
  • Fixing Mode: 16 or 22 mm hole
  • Cam Switch Head Type: with front plate 30 x 30 mm
  • Ambient Air Temperature For Operation: -20-55 °C
  • Rated Power In Hp: 0.33 hp 110/120 V AC, 1 phase || 0.75 hp 220/240 V AC, 1 phase
  • Switching Positions: right: 270° - 300° - 330° - 0° - 30°
  • Mercury Free: Yes
  • Contact Operation: slow-break
  • Reach Free Of Svhc: Yes
  • Cad Overall Depth: 88 mm
  • Type Of Operator: Black handle
  • Toxic Heavy Metal Free: Yes
  • Short-Circuit Protection: 10 A cartridge fuse gG
  • Range Of Product: Harmony K
  • Electrical Connection: captive screw clamp terminals 2 x 1.5 mm squared
  • Ambient Air Temperature For Storage: -40-70 °C
  • Standards: CENELEC EN 50013 || EN/IEC 60947-3 || EN/IEC 60947-5-1
  • Return: without
  • China Rohs Regulation: X
  • [Ui] Rated Insulation Voltage: 440 V 3)IEC 60947-1
  • Component Name: K10
  • Net Weight: 0.045 kg
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Ip Degree Of Protection: contact block: IP20 || operating head: IP65 conforming to IEC 60529
  • [Ith] Conventional Free Air Thermal Current: 0.416666666666667
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • [Ie] Rated Operational Current Ac: 10 A 400 V AC-1 || 10 A 400 V AC-21A || 3 A 240 V AC-15 || 6 A 120 V AC-15
  • Rohs Exemption Information: Yes
  • Product Certifications: cULus

Specs

–
Warranty:

18 Months

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy