Apply to be a TradeMaster!
Main product image of Harmony K Cam Changeover Switch, 3 Poles, 2 Steps + Position 0 (115A, 60 Deg)
Magnifying glass
Hover image to zoom

Harmony K Cam Changeover Switch, 3 Poles, 2 Steps + Position 0 (115A, 60 Deg)

SKU:
K115F003UP
Rating:
(0)
Q&A:
(0)
Harmony K Cam Changeover Switch, 3 Poles, 2 Steps + Position 0 (115A, 60 Deg)
Magnifying glass
Hover image to zoom
$677.19 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
115 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This metal head cam switch is designed to meet most industrial and process control application thanks to a compact size and has several selection functions It has a 60 or 300 degree between its switching positions It works at a rated conventional free air thermal current of 115 A

  • Off Position: with Off position
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Standards: IEC 60947-3
  • Protective Treatment: TC
  • Product Or Component Type: complete cam switch
  • Cad Overall Width: 88 mm
  • Ambient Air Temperature For Storage: -40-70 °C
  • Switching Positions: right: 0° - 60° || left: 0° - 300°
  • Cam Switch Head Type: with front plate 88 x 88 mm
  • Short-Circuit Current: 15000 A
  • Cam Switch Function: changeover switch
  • Electrical Connection: captive screw clamp terminals flexible 1 x 25 mm squared || captive screw clamp terminals solid 1 x 35 mm squared
  • China Rohs Regulation: X
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Fixing Mode: 4 holes
  • Warranty: 18 months
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Overvoltage Category: class II IEC 60536 || class II NF C 20-030
  • Positive Opening: with
  • Rotary Handle Padlocking: without
  • Contact Operation: slow-break
  • Type Of Operator: Black handle
  • Rohs Exemption Information: Yes
  • Cad Overall Height: 88 mm
  • Cad Overall Depth: 154 mm
  • Return: without
  • [Ie] Rated Operational Current Ac: 100 A AC-21A IEC 60947-3
  • Switching Capacity In Ma: 100000 mA DC 140 V 3 resistive 1 ms) || 100000 mA DC 24 V 1 inductive 50 ms) || 100000 mA DC 48 V 1 resistive 1 ms) || 100000 mA DC 48 V 2 inductive 50 ms) || 100000 mA DC 70 V 3 inductive 50 ms) || 100000 mA DC 95 V 2 resistive 1 ms) || 115000 mA DC 24 V 1 resistive 1 ms) || 115000 mA DC 48 V 2 resistive 1 ms) || 115000 mA DC 70 V 3 resistive 1 ms) || 33000 mA DC 30 V 1 inductive 50 ms) || 33000 mA DC 60 V 2 inductive 50 ms) || 33000 mA DC 90 V 3 inductive 50 ms)
  • Presentation Of Legend: with metallic, 1 - 0 - 2 black
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Short-Circuit Protection: 125 A cartridge fuse gG
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV EN 947-1 || 6 kV IEC 947-1
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Net Weight: 0.645 kg
  • Ambient Air Temperature For Operation: -25-55 °C
  • Mechanical Durability: 300000 cycles
  • Tightening Torque: 2.5 N.m
  • Tightening Torque: 2.5 N.m
  • [Ui] Rated Insulation Voltage: 690 V 3)IEC 60947-1
  • Toxic Heavy Metal Free: Yes
  • Mercury Free: Yes
  • Rated Operational Power In W: 13000 W AC-3, 380/440 V 1 phase IEC 60947-3 || 15000 W AC-23A, 220/240 V 1 phase IEC 60947-3 || 15000 W AC-3, 220/240 V 3 phase IEC 60947-3 || 22000 W AC-23A, 380/440 V 1 phase IEC 60947-3 || 30000 W AC-23A, 220/240 V 3 phase IEC 60947-3 || 30000 W AC-3, 380/440 V 3 phase IEC 60947-3 || 30000 W AC-3, 660/690 V 3 phase IEC 60947-3 || 3700 W AC-3, 110 V 1 phase IEC 60947-3 || 45000 W AC-23A, 380/440 V 3 phase IEC 60947-3 || 5500 W AC-23A, 110 V 1 phase IEC 60947-3 || 65000 W AC-23A, 660/690 V 3 phase IEC 60947-3 || 7500 W AC-3, 220/240 V 1 phase IEC 60947-3
  • [Ith] Conventional Free Air Thermal Current: 115 A
  • Range Of Product: Harmony K
  • Poles Description: 3P
  • Reach Free Of Svhc: Yes
  • Product Certifications: cULus 120 V 5 hp 1 phase || cULus 240 V 10 hp 1 phase || cULus 240 V 20 hp 3 phase || cULus 480 V 30 hp 3 phase
  • Mounting Location: front
  • Component Name: K115
  • Switching Angle: 60 °

Specs

–
Amperage:

115

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy