Apply to be a TradeMaster!
Main product image of Harmony K Cam Changeover Switch, 3 Poles, 2 Steps + Position 0 (150A, 30 Deg)
Magnifying glass
Hover image to zoom

Harmony K Cam Changeover Switch, 3 Poles, 2 Steps + Position 0 (150A, 30 Deg)

SKU:
K150F013UP
Rating:
(0)
Q&A:
(0)
Harmony K Cam Changeover Switch, 3 Poles, 2 Steps + Position 0 (150A, 30 Deg)
Magnifying glass
Hover image to zoom
$1,260.31 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Amperage
150 Amps

Description

–


  • Return: without
  • Standards: IEC 60947-3
  • Warranty: 18 months
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Toxic Heavy Metal Free: Yes
  • Rotary Handle Padlocking: without
  • Short-Circuit Current: 25000 A
  • China Rohs Regulation: X
  • Component Name: K150
  • Switching Capacity In Ma: 150000 mA DC 140 V 3 resistive 1 ms) || 150000 mA DC 24 V 1 inductive 50 ms) || 150000 mA DC 24 V 1 resistive 1 ms) || 150000 mA DC 48 V 1 resistive 1 ms) || 150000 mA DC 48 V 2 inductive 50 ms) || 150000 mA DC 48 V 2 resistive 1 ms) || 150000 mA DC 70 V 3 inductive 50 ms) || 150000 mA DC 70 V 3 resistive 1 ms) || 150000 mA DC 95 V 2 resistive 1 ms) || 50000 mA DC 30 V 1 inductive 50 ms) || 50000 mA DC 60 V 2 inductive 50 ms) || 50000 mA DC 90 V 3 inductive 50 ms)
  • Presentation Of Legend: with metallic, 1 - 2 black
  • Reach Free Of Svhc: Yes
  • Positive Opening: with
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Product Or Component Type: complete cam switch
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Poles Description: 3P
  • Protective Treatment: TC
  • Off Position: without Off position
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Mechanical Durability: 300000 cycles
  • Short-Circuit Protection: 200 A cartridge fuse gG
  • Range Of Product: Harmony K
  • Type Of Operator: Black handle
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Tightening Torque: 2.5 N.m
  • Electrical Connection: captive screw clamp terminals flexible 1 x 50 mm squared || captive screw clamp terminals solid 1 x 70 mm squared
  • Cad Overall Width: 88 mm
  • Fixing Mode: 4 holes
  • Cam Switch Function: changeover switch
  • Contact Operation: slow-break
  • Switching Angle: 30 °
  • [Ui] Rated Insulation Voltage: 690 V 3)IEC 60947-1
  • Cad Overall Depth: 172 mm
  • Ambient Air Temperature For Operation: -25-55 °C
  • Switching Positions: right: 30° || left: 330°
  • [Ith] Conventional Free Air Thermal Current: 150 A
  • [Ith] Conventional Free Air Thermal Current: 150 A
  • Ambient Air Temperature For Storage: -40-70 °C
  • Mercury Free: Yes
  • Rohs Exemption Information: Yes
  • Product Certifications: cULus 240 V 15 hp 1 phase || cULus 240 V 25 hp 3 phase || cULus 480 V 40 hp 3 phase || cULus 120 V 7.5 hp 1 phase
  • Overvoltage Category: class II IEC 60536 || class II NF C 20-030
  • Cad Overall Height: 88 mm
  • Mounting Location: front
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV EN 947-1 || 6 kV IEC 947-1
  • Net Weight: 0.76 kg
  • Cam Switch Head Type: with front plate 88 x 88 mm

Specs

–
Warranty:

18 Months

Amperage:

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy