Apply to be a TradeMaster!
Main product image of Harmony K Cam Ammeter Switch, 22mm, 3 Steps + Position 0 (12A, 90 Deg)
Magnifying glass
Hover image to zoom

Harmony K Cam Ammeter Switch, 22mm, 3 Steps + Position 0 (12A, 90 Deg)

SKU:
K1F003MCH
Rating:
(0)
Q&A:
(0)
Harmony K Cam Ammeter Switch, 22mm, 3 Steps + Position 0 (12A, 90 Deg)
Magnifying glass
Hover image to zoom
$151.39 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
12 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This K1 ammeter switch is ideal for switching between phase current measurements on a switchboard, has a rated voltage of 690V AC and a rated current of 12A. It has a square shape and a metallic legend with black marking. It is IP65 and installs in a 22mm hole. Its high IP allows for handling of panel operations in very dusty and wet environments, including outdoors.

  • [Ie] Rated Operational Current Ac: 1 A 500 V AC-15 IEC 60947-5-1 || 4.8 A 400 V AC-23A 3 phase IEC 60947-3 || 5.6 A 230 V AC-23A 3 phase IEC 60947-3 || 2 A 400 V AC-15 IEC 60947-5-1 || 3 A 230 V AC-15 IEC 60947-5-1 || 1.8 A 690 V AC-3 3 phase IEC 60947-3 || 2.8 A 500 V AC-3 3 phase IEC 60947-3 || 2.8 A 690 V AC-23A 3 phase IEC 60947-3 || 3.3 A 400 V AC-3 3 phase IEC 60947-3 || 3.8 A 500 V AC-23A 3 phase IEC 60947-3 || 4.6 A 230 V AC-3 3 phase IEC 60947-3
  • Type Of Operator: Black handle 35 mm
  • Warranty: 18 months
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV in isolating function || 6 kV IEC 60947-1
  • [Ithe] Conventional Enclosed Thermal Current: 0.416666666666667
  • Contact Operation: slow-break
  • China Rohs Regulation: X
  • Electrical Durability: 1000000 cycles AC-15 || 1000000 cycles AC-21 || 500000 cycles AC-23 || 500000 cycles AC-3
  • Range Of Product: Harmony K
  • Positive Opening: with
  • Toxic Heavy Metal Free: Yes
  • Mercury Free: Yes
  • Product Mounting: front mounting
  • Cad Overall Height: 50 mm
  • Off Position: with Off position
  • Short-Circuit Current: 10000 A
  • Cad Overall Depth: 69 mm
  • Product Certifications: CSA 240 V 1 hp 1 phase || CSA 240 V 3 hp 3 phase 2 || UL 240 V 1 hp 3 phase || UL 240 V 0.33 hp 1 phase 2
  • Fixing Mode: 22 mm hole
  • Product Or Component Type: complete cam switch
  • Presentation Of Legend: with metallic, 0 - L1 - L2 - L3 black
  • Mechanical Durability: 1000000 cycles
  • Sustainable Offer Status: Green Premium product
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • [Ith] Conventional Free Air Thermal Current: 0
  • Shock Resistance: 30 gn IEC 68-2-27
  • Rated Operational Power In W: 10500 W AC-21, 500...660 V 3 phase IEC 60947-3 || 2200 W AC-23A, 690 V 3 phase IEC 60947-3 || 4800 W AC-21, 230 V 3 phase IEC 60947-3 || 600 W AC-3, 230 V 1 phase IEC 60947-3 || 8300 W AC-21, 400 V 3 phase IEC 60947-3 || 1100 W AC-3, 230 V 3 phase IEC 60947-3 || 1500 W AC-23A, 230 V 3 phase IEC 60947-3 || 1500 W AC-3, 400 V 1 phase IEC 60947-3 || 1500 W AC-3, 400 V 3 phase IEC 60947-3 || 1500 W AC-3, 500 V 3 phase IEC 60947-3 || 1500 W AC-3, 690 V 3 phase IEC 60947-3 || 2200 W AC-23A, 400 V 3 phase IEC 60947-3 || 2200 W AC-23A, 500 V 3 phase IEC 60947-3
  • Reach Free Of Svhc: Yes
  • Return: without
  • Circularity Profile: N/A
  • Ambient Air Temperature For Operation: -25-55 °C
  • [Ui] Rated Insulation Voltage: 690 V 3)IEC 60947-1
  • Protective Treatment: TC
  • Net Weight: 0.19 kg
  • Switching Angle: 90 °
  • Switching Positions: right: 0° - 90° - 180° - 270°
  • Vibration Resistance: 5 gn 10-150 Hz)IEC 68-2-6
  • Vibration Resistance: 5 gn 10-150 Hz)IEC 68-2-6
  • Cam Switch Function: ammeter switch
  • Component Name: K1
  • Electrical Connection: captive screw clamp terminals flexible 2 x 1.5 mm squared || captive screw clamp terminals solid 1 x 2.5 mm squared
  • Ip Degree Of Protection: IP65 conforming to IEC 529 || IP65 conforming to NF C 20-010
  • Cad Overall Width: 45 mm
  • Cam Switch Head Type: with front plate 45 x 45 mm
  • Short-Circuit Protection: 16 A cartridge fuse gG
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Rohs Exemption Information: Yes
  • Standards: CENELEC EN 50013 || EN/IEC 60947-3 power circuit || EN/IEC 60947-5-1 control circuit
  • Type Of Measurement: for 3 circuits
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Specs

–
Amperage:

12

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy