Apply to be a TradeMaster!
Main product image of Harmony K Multifixing Cam Ammeter Switch, 3 Steps + Position 0 (12A, 90 Deg)
Magnifying glass
Hover image to zoom

Harmony K Multifixing Cam Ammeter Switch, 3 Steps + Position 0 (12A, 90 Deg)

SKU:
K1F003MLH
Rating:
(0)
Q&A:
(0)
Harmony K Multifixing Cam Ammeter Switch, 3 Steps + Position 0 (12A, 90 Deg)
Magnifying glass
Hover image to zoom
$159.09 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Amperage
12 Amps

Description

–
This K1 ammeter switch is ideal for switching between phase current measurements on a switchboard, has a rated voltage of 690V AC and a rated current of 12A. It has a square shape and a metallic legend with black marking. It is IP65 and installs with screws. This ammeter phase switch offers the maximum mechanical and electrical robustness of its class, for prolonged operation without maintenance. Its high IP allows for handling of panel operations in very dusty and wet environments, including outdoors.

  • Warranty: 18 months
  • Switching Positions: right: 0° - 90° - 180° - 270°
  • Mercury Free: Yes
  • Short-Circuit Current: 10000 A
  • Protective Treatment: TC
  • [Ith] Conventional Free Air Thermal Current: 0
  • [Ui] Rated Insulation Voltage: 690 V 3)IEC 60947-1
  • Circularity Profile: N/A
  • Off Position: with Off position
  • Ambient Air Temperature For Storage: -40-70 °C
  • Cad Overall Width: 45 mm
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Electrical Durability: 1000000 cycles AC-15 || 1000000 cycles AC-21 || 500000 cycles AC-23 || 500000 cycles AC-3
  • [Ithe] Conventional Enclosed Thermal Current: 0.416666666666667
  • Shock Resistance: 30 gn IEC 68-2-27
  • Ip Degree Of Protection: IP40 conforming to IEC 529 || IP40 conforming to NF C 20-010
  • Net Weight: 0.17 kg
  • Cam Switch Function: ammeter switch
  • Switching Angle: 90 °
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Ambient Air Temperature For Operation: -25-55 °C
  • Electrical Connection: captive screw clamp terminals flexible 2 x 1.5 mm squared || captive screw clamp terminals solid 1 x 2.5 mm squared
  • Vibration Resistance: 5 gn 10-150 Hz)IEC 68-2-6
  • Positive Opening: with
  • Maximum Operating Rate: 2.5 cyc/mn AC-21 || 2.5 cyc/mn AC-23 || 2.5 cyc/mn AC-3 || 8.333 cyc/mn AC-15
  • Fixing Mode: multifixing
  • Toxic Heavy Metal Free: Yes
  • Type Of Measurement: for 3 circuits
  • Product Certifications: CSA 240 V 1 hp 1 phase || CSA 240 V 3 hp 3 phase 2 || UL 240 V 1 hp 3 phase || UL 240 V 0.33 hp 1 phase 2
  • Presentation Of Legend: with metallic, 0 - L1 - L2 - L3 black
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Mechanical Durability: 1000000 cycles
  • Rohs Exemption Information: Yes
  • Standards: CENELEC EN 50013 || EN/IEC 60947-3 power circuit || EN/IEC 60947-5-1 control circuit
  • Short-Circuit Protection: 16 A cartridge fuse gG
  • [Ie] Rated Operational Current Ac: 1 A 500 V AC-15 IEC 60947-5-1 || 4.8 A 400 V AC-23A 3 phase IEC 60947-3 || 5.6 A 230 V AC-23A 3 phase IEC 60947-3 || 2 A 400 V AC-15 IEC 60947-5-1 || 3 A 230 V AC-15 IEC 60947-5-1 || 1.8 A 690 V AC-3 3 phase IEC 60947-3 || 2.8 A 500 V AC-3 3 phase IEC 60947-3 || 2.8 A 690 V AC-23A 3 phase IEC 60947-3 || 3.3 A 400 V AC-3 3 phase IEC 60947-3 || 3.8 A 500 V AC-23A 3 phase IEC 60947-3 || 4.6 A 230 V AC-3 3 phase IEC 60947-3
  • [Ie] Rated Operational Current Ac: 1 A 500 V AC-15 IEC 60947-5-1 || 4.8 A 400 V AC-23A 3 phase IEC 60947-3 || 5.6 A 230 V AC-23A 3 phase IEC 60947-3 || 2 A 400 V AC-15 IEC 60947-5-1 || 3 A 230 V AC-15 IEC 60947-5-1 || 1.8 A 690 V AC-3 3 phase IEC 60947-3 || 2.8 A 500 V AC-3 3 phase IEC 60947-3 || 2.8 A 690 V AC-23A 3 phase IEC 60947-3 || 3.3 A 400 V AC-3 3 phase IEC 60947-3 || 3.8 A 500 V AC-23A 3 phase IEC 60947-3 || 4.6 A 230 V AC-3 3 phase IEC 60947-3
  • Type Of Operator: Black handle 35 mm
  • Return: without
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV in isolating function || 6 kV IEC 60947-1
  • Rated Operational Power In W: 10500 W AC-21, 500...660 V 3 phase IEC 60947-3 || 2200 W AC-23A, 690 V 3 phase IEC 60947-3 || 4800 W AC-21, 230 V 3 phase IEC 60947-3 || 600 W AC-3, 230 V 1 phase IEC 60947-3 || 8300 W AC-21, 400 V 3 phase IEC 60947-3 || 1100 W AC-3, 230 V 3 phase IEC 60947-3 || 1500 W AC-23A, 230 V 3 phase IEC 60947-3 || 1500 W AC-3, 400 V 1 phase IEC 60947-3 || 1500 W AC-3, 400 V 3 phase IEC 60947-3 || 1500 W AC-3, 500 V 3 phase IEC 60947-3 || 1500 W AC-3, 690 V 3 phase IEC 60947-3 || 2200 W AC-23A, 400 V 3 phase IEC 60947-3 || 2200 W AC-23A, 500 V 3 phase IEC 60947-3
  • Rotary Handle Padlocking: without
  • Electrical Shock Protection Class: class II IEC 536 || class II NF C 20-030
  • Environmental Disclosure: ENVPEP071103EN_V1
  • Sustainable Offer Status: Green Premium product
  • Contact Operation: slow-break
  • Cad Overall Depth: 97 mm
  • Cad Overall Height: 45 mm
  • Reach Free Of Svhc: Yes
  • Range Of Product: Harmony K

Specs

–
Warranty:

18 Months

Amperage:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy