Apply to be a TradeMaster!
Main product image of Harmony K Complete Multifixing Cam Switch, 2 Poles, 4 Positions (12A, 90 Deg)
Magnifying glass
Hover image to zoom

Harmony K Complete Multifixing Cam Switch, 2 Poles, 4 Positions (12A, 90 Deg)

SKU:
K2B1002HLH
Rating:
(0)
Q&A:
(0)
Harmony K Complete Multifixing Cam Switch, 2 Poles, 4 Positions (12A, 90 Deg)
Magnifying glass
Hover image to zoom
$89.14 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Amperage
12 Amps

Description

–
Rotary cam switches are a versatile means of providing inexpensive logic control. Cam switches can have up to 12 switching positions and up to 20 contacts. They can have custom or custom configured sequences. This complete cam switch has 90 degree switching between two positions. Cam switch has 4 poles that all switch from O (all 4 contacts are open) to I (all 4 contacts are closed). Contact have a 12A gerenal purpose rating by UL at 300V maximum. Contacts have three phase ratings of 1.5 HP at 120 VAC, 2 HP at 200-208 VAC and 3 HP at 240VAC. Contacts also have single phase ratings of 0.5 HP at 120 VAC, 1 HP at 200-208 VAC and 1 HP at 240VAC. Cam switch is mounted to a panel cover using a 45mm x 45mm front plate that has a 1.28 inch black handle. Cam switch is 1.77 inches tall, 1.77 inches wide and 3.03 inches deep. The switch weighs 0.29 lbs. Switch are IP65 rated. This cam switch is UL Listed (E164864, NLRV)and CSA certified (025490_S_000, 3211-05. "It supports front mounting method with multi fixing." "Modular rotary cam switches from 10A to 150A with plastic or metal heads meet most industrial applications."

  • Ambient Air Temperature For Operation: -25-55 °C
  • Off Position: with Off position
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Cad Overall Width: 45 mm
  • Cad Overall Height: 45 mm
  • Range Of Product: Harmony K
  • Fixing Mode: multifixing
  • Type Of Operator: Black handle 35 mm
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Component Name: K2
  • Short-Circuit Current: 10000 A
  • Overvoltage Category: class II IEC 536 || class II NF C 20-030
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Cad Overall Depth: 77 mm
  • Product Certifications: CSA 240 V 3 hp 3 phase 2 || UL 240 V 0.33 hp 1 phase 2 || CSA 240 V 1 hp 1 phase || UL 240 V 1 hp 3 phase || CCC
  • Contact Operation: slow-break
  • Standards: IEC 60947-3 power circuit || IEC 60947-5-1 control circuit || CENELEC EN 50013 || GB/T 14048.5 control circuit || GB/T 14048.3 power circuit
  • [Ithe] Conventional Enclosed Thermal Current: 16 A
  • [Ui] Rated Insulation Voltage: 690 V 3)IEC 60947-1
  • Presentation Of Legend: with metallic, 0 - 1 black
  • Mounting Location: front
  • Rotary Handle Padlocking: without
  • Warranty: 18 months
  • Sustainable Offer Status: Green Premium product
  • Product Or Component Type: complete cam switch
  • Switching Positions: right: 0° - 90°
  • Net Weight: 0.13 kg
  • Mechanical Durability: 1000000 cycles
  • Circularity Profile: N/A
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV in isolating function || 6 kV IEC 60947-1
  • Cam Switch Head Type: with front plate 45 x 45 mm
  • Maximum Operating Rate: 2.5 cyc/mn AC-21 || 2.5 cyc/mn AC-23 || 2.5 cyc/mn AC-3 || 8.333 cyc/mn AC-15
  • Electrical Connection: captive screw clamp terminals flexible 2 x 1.5 mm squared || captive screw clamp terminals solid 1 x 2.5 mm squared
  • Protective Treatment: TC
  • Vibration Resistance: 5 gn 10-150 Hz)IEC 68-2-6
  • Switching Angle: 90 °
  • Reach Free Of Svhc: Yes
  • Reach Free Of Svhc: Yes
  • Poles Description: 2P
  • Short-Circuit Protection: 20 A cartridge fuse gG
  • [Ith] Conventional Free Air Thermal Current: 20 A
  • Ambient Air Temperature For Storage: -40-70 °C
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • China Rohs Regulation: X
  • Environmental Disclosure: ENVPEP071103EN_V1
  • Cam Switch Function: switch
  • Shock Resistance: 30 gn IEC 68-2-27
  • Mercury Free: Yes
  • Return: without
  • Positive Opening: with
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.

Specs

–
Warranty:

18 Months

Amperage:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy