Apply to be a TradeMaster!
Main product image of Harmony K Multifixing Cam Switch, 3 Poles, 1 Step + Position 0 (20A, 90 Deg)
Magnifying glass
Hover image to zoom

Harmony K Multifixing Cam Switch, 3 Poles, 1 Step + Position 0 (20A, 90 Deg)

SKU:
K2C003HLH
Rating:
(0)
Q&A:
(0)
Harmony K Multifixing Cam Switch, 3 Poles, 1 Step + Position 0 (20A, 90 Deg)
Magnifying glass
Hover image to zoom
$177.52 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–


  • Protective Treatment: TC
  • Short-Circuit Protection: 20 A cartridge fuse gG
  • Rohs Exemption Information: Yes
  • Ambient Air Temperature For Storage: -40-70 °C
  • Maximum Operating Rate: 2.5 cyc/mn AC-21 || 2.5 cyc/mn AC-23 || 2.5 cyc/mn AC-3 || 8.333 cyc/mn AC-15
  • Ambient Air Temperature For Operation: -25-55 °C
  • Net Weight: 0.135 kg
  • Overvoltage Category: class II IEC 536 || class II NF C 20-030
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Positive Opening: with
  • Component Name: K2
  • Warranty: 18 months
  • Shock Resistance: 30 gn IEC 68-2-27
  • Environmental Disclosure: ENVPEP071103EN_V1
  • Type Of Operator: Black handle 35 mm
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Off Position: with Off position
  • Contact Operation: slow-break
  • Range Of Product: Harmony K
  • Product Or Component Type: complete cam switch
  • [Ith] Conventional Free Air Thermal Current: 20 A
  • Cad Overall Height: 45 mm
  • Toxic Heavy Metal Free: Yes
  • Cad Overall Depth: 87 mm
  • [Ithe] Conventional Enclosed Thermal Current: 16 A
  • Cam Switch Function: switch
  • Sustainable Offer Status: Green Premium product
  • Reach Free Of Svhc: Yes
  • Fixing Mode: multifixing
  • Presentation Of Legend: with metallic, 0 - 1 black
  • Poles Description: 3P
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Return: without
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV in isolating function || 6 kV IEC 60947-1
  • Product Certifications: CSA 240 V 3 hp 3 phase 2 || UL 240 V 0.33 hp 1 phase 2 || CSA 240 V 1 hp 1 phase || UL 240 V 1 hp 3 phase
  • Mounting Location: front
  • Mounting Location: front
  • Short-Circuit Current: 10000 A
  • Rotary Handle Padlocking: without
  • Mechanical Durability: 1000000 cycles
  • Cam Switch Head Type: with front plate 45 x 45 mm
  • Switching Angle: 90 °
  • Cad Overall Width: 45 mm
  • [Ui] Rated Insulation Voltage: 690 V 3)IEC 60947-1
  • Electrical Durability: 200000 cycles AC-23 || 200000 cycles AC-3 || 600000 cycles AC-15 || 600000 cycles AC-21
  • Mercury Free: Yes
  • China Rohs Regulation: X
  • Switching Positions: right: 0° - 90°
  • Standards: IEC 60947-3 power circuit || IEC 60947-5-1 control circuit || CENELEC EN 50013 || GB/T 14048.5 control circuit || GB/T 14048.3 power circuit
  • Circularity Profile: N/A

Specs

–
Amperage:

20

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy