Shop Resideo Sale
Main product image of Contactor Auxiliary Contact Block For TeSys D And TeSys F, LADN01
Magnifying glass
Hover image to zoom

Contactor Auxiliary Contact Block For TeSys D And TeSys F, LADN01

SKU:
LADN01
Rating:
(0)
Q&A:
(0)
Contactor Auxiliary Contact Block For TeSys D And TeSys F, LADN01
Magnifying glass
Hover image to zoom
$17.62 each
In Stock
In Stock
Get 19 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

TeSys Deca instantaneous auxiliary contact block, for contactors LC1D, LC1F. It provides 1NC contacts (NC mirror certified) rated up to 10A/690V AC, connection by screw clamp terminals. Clip-on front mounting, it procures high reliability and durability. LADN01 is a Schneider Electric add-on auxiliary contact block for TeSys Deca and TeSys F contactors. Multi standards certified (IEC, UL, CSA, CCC, EAC). It can be used in safety applications thanks to its NC certified mirror contact. Easy to mount on front by clip-on, it procures high reliability and durability. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine). Add-on block with 1NC auxiliary contact, with instantaneous operation. Suitable to be included in the control of safety systems thanks to its NC certified mirror contact. High electrical durability , several millions of operating cycles in AC-14/AC-15/DC-13 according conditions. Mounting by clip-on on front of all TeSys Deca and TeSys F contactors.

Specs

–
Warranty:

18 Months

Product Type:

Contactors

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy