Apply to be a TradeMaster!
Main product image of 3 Pole Contactor, NC & NO 220Vac at 50/60 Hz, TeSys Deca, LC1D65AM7
Magnifying glass
Hover image to zoom

3 Pole Contactor, NC & NO 220Vac at 50/60 Hz, TeSys Deca, LC1D65AM7

SKU:
LC1D65AM7
Rating:
(0)
Q&A:
(0)
3 Pole Contactor, NC & NO 220Vac at 50/60 Hz, TeSys Deca, LC1D65AM7
Magnifying glass
Hover image to zoom
$499.08 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220v

Description

–
IEC Contactor: 3 Poles, NC & NO 220Vac at 50/60 Hz

Specs

–
Voltage:

220v

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy