Apply to be a TradeMaster!
Main product image of 60 Amp 4-Pole NC & NO 120VAC 50/60 Hz IEC Contactor, LC1DT60AG7
Magnifying glass
Hover image to zoom

60 Amp 4-Pole NC & NO 120VAC 50/60 Hz IEC Contactor, LC1DT60AG7

SKU:
LC1DT60AG7
Rating:
(0)
Q&A:
(0)
60 Amp 4-Pole NC & NO 120VAC 50/60 Hz IEC Contactor, LC1DT60AG7
Magnifying glass
Hover image to zoom
$443.62 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

TeSys Deca contactor, 4 poles (4NO), for non-inductive load applications up to 60A/440V AC-1. They can be used to create motor starters for almost any type of application. It provides a 120V 60Hz AC coil, 1NO+1NC built-in auxiliary contacts (NC mirror certified), power connection by EverLink BTR screw connectors, control connection by spring terminals. For operating rates until 3600 cycles/hour and environments until 60 C, it procures high reliability and durability. Compact (70mm width), DIN-rail mounting or screw fixing. Power contacts have a 60A resistive load rating. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine). Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 4.80 inches tall, 2.76 inches wide and 4.72 inches deep. It weighs 2.40 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards.

Specs

–
Product Type:

Contactors

Warranty:

18 Months

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy