Apply to be a TradeMaster!
Main product image of 4 Pole Contactor, 110Vac at 50/60 Hz, TeSys K, LC1K09008F7
Magnifying glass
Hover image to zoom

4 Pole Contactor, 110Vac at 50/60 Hz, TeSys K, LC1K09008F7

SKU:
LC1K09008F7
Rating:
(0)
Q&A:
(0)
4 Pole Contactor, 110Vac at 50/60 Hz, TeSys K, LC1K09008F7
Magnifying glass
Hover image to zoom
$96.83 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v

Description

–
IEC Contactor: 4 Poles 110Vac at 50/60 Hz

Specs

–
Voltage:

110v

Poles:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy