Shop Resideo Sale
Main product image of 115 Amp 3-Pole NC & NO 120VAC 50/60 Hz Reversing IEC Contactor, LC2D115G7
Magnifying glass
Hover image to zoom

115 Amp 3-Pole NC & NO 120VAC 50/60 Hz Reversing IEC Contactor, LC2D115G7

SKU:
LC2D115G7
Rating:
(0)
Q&A:
(0)
115 Amp 3-Pole NC & NO 120VAC 50/60 Hz Reversing IEC Contactor, LC2D115G7
Magnifying glass
Hover image to zoom
$1,805.79 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

TeSys Deca reversing contactor, 3 poles (3NO), for motor control applications up to 115A/1000V AC-3 (55kW@400V). Rated 115A AC-3 55kW@400V, it includes a 120V 50/60Hz AC coil, 2NO+2NC aux contacts, mechanical and electrical interlock. It provides 120V 50/60Hz AC coils with transient suppressor module, 2NO+2NC built-in auxiliary contacts (NC mirrror certified), power connection by screw connectors 2 inputs, control by screw clamp terminals. For operating rates until 2400 cycles/hour and environments until 60 C, it procures high reliability and durability. Compact (266mm width), mounting on 2 DIN-rails or screw fixing. With pre-wired reversing power connections, mechanical and electrical interlock. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine). Assembled with mechanical and electrical interlock and pre-wired reversing circuit. Clear separation between power and control circuits, easy front access to coil and auxiliary contacts connections. Equipped with a 120V AC coil that can be supplied at 50Hz or 60Hz. Provides 4 built-in auxiliary contacts 2NO + 2NC, NC contacts are mirror certified suitable to be included in the control of safety systems. High electrical durability, guaranteed for 0.9 million cycles at 115A AC-3 440V, for demanding motor switching applications. Robust design with high making and breaking capacities up to 20 In. Connection by screw clamp terminals.

Specs

–
Product Type:

Contactors

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy