Shop Resideo Sale
Main product image of 9 Amp 3-Pole NO 24VAC 50/60 Hz Reversing IEC Contactor, LC2K09107B7
Magnifying glass
Hover image to zoom

9 Amp 3-Pole NO 24VAC 50/60 Hz Reversing IEC Contactor, LC2K09107B7

SKU:
LC2K09107B7
Rating:
(0)
Q&A:
(0)
9 Amp 3-Pole NO 24VAC 50/60 Hz Reversing IEC Contactor, LC2K09107B7
Magnifying glass
Hover image to zoom
$213.79 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

TeSys K contactor, 3 poles (3NO), for motor control applications up to 9A/690V AC-3 (4kW@400V), and for non-inductive load control applications up to 20A/690V AC-1. It provides a 24V 50/60Hz AC coil,1NC built-in auxiliary contact, connection by faston connectors. For operating rates until 600 cycles/hour and environments until 50 C, it procures reliability and durability to standard applications. With feature (90mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC).

Specs

–
Warranty:

18 Months

Product Type:

Contactors

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy