Apply to be a TradeMaster!
Main product image of 100 Amp 3-Pole Non-Fused Cam And Disconnect Switch, 6.3" High x 7.09" Wide x 3.74" Deep, LK4JU3N
Magnifying glass
Hover image to zoom

100 Amp 3-Pole Non-Fused Cam And Disconnect Switch, 6.3" High x 7.09" Wide x 3.74" Deep, LK4JU3N

SKU:
LK4JU3N
Rating:
(0)
Q&A:
(0)
100 Amp 3-Pole Non-Fused Cam And Disconnect Switch, 6.3" High x 7.09" Wide x 3.74" Deep, LK4JU3N
Magnifying glass
Hover image to zoom
$705.84 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

TeSys LK4 non fusible disconnect switches are compact or standard sized switches that break and make power circuits, on and off loads, and provide safety isolation. This 3 pole non fusible disconnect switch has a 100 ampere rating. It can be used in applications up to 600 VAC or VDC. This nonfusible disconnect switch has a 30 HP rating at 240 VAC, a 75 HP rating at 480 VAC, a 100 HP rating at 600 VAC, a 10 HP rating at 125 VDC and a 15 HP rating at 240 VDC. This disconnect switch is operated with a rotary handle. This 100A disconnect switch has a 200kA short circuit current rating (SCCR) when used with Type J fuses. Each terminal has a lug that will accept one 6 AWG to 300 kcmil copper or aluminum wire. The disconnect switch is 6.30 inches tall, 7.09 inches wide and 3.72 inches deep. TeSys LK his motor circuit protector is UL Listed and CSA certified.

Specs

–
Warranty:

18 Months

Product Type:

Disconnect Switches

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy