TeSys LK4 non fusible disconnect switches are compact or standard sized switches that break and make power circuits, on and off loads, and provide safety isolation. This 3 pole non fusible disconnect switch has a 200 ampere rating. It can be used in applications up to 600 VAC or VDC. This nonfusible disconnect switch has a 75 HP rating at 240 VAC, a 150 HP rating at 480 VAC, a 200 HP rating at 600 VAC, a 15 HP rating at 125 VDC and a 15 HP rating at 240 VDC. This disconnect switch is operated with a rotary handle. This 200A disconnect switch has a 200kA short circuit current rating (SCCR) when used with Type J fuses. Each terminal has a lug that will accept one 6 AWG to 300 kcmil copper or aluminum wire. The disconnect switch is 6.30 inches tall, 7.09 inches wide and 3.72 inches deep. TeSys LK his motor circuit protector is UL Listed and CSA certified.
| Warranty: | 18 Months |
|---|---|
| Product Type: | Disconnect Switches |