Apply to be a TradeMaster!
Main product image of 7 To 10 Amp 690 VAC Trip Class 10A Thermal IEC Overload Relay For LC1D09 And LC1D38, LR3D14
Magnifying glass
Hover image to zoom

7 To 10 Amp 690 VAC Trip Class 10A Thermal IEC Overload Relay For LC1D09 And LC1D38, LR3D14

SKU:
LR3D14
Rating:
(0)
Q&A:
(0)
7 To 10 Amp 690 VAC Trip Class 10A Thermal IEC Overload Relay For LC1D09 And LC1D38, LR3D14
Magnifying glass
Hover image to zoom
$152.97 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

LR3D14 is a TeSys LRD thermal overload relay from Schneider Electric to be used with a TeSys D contactor. It protects motors 4kW@400V thanks to a thermal range 7-10A , a tripping class 10A, for use with unbalanced loads. LR3D14 is a TeSys LRD thermal overload relay from Schneider Electric for direct mounting on TeSys D contactors. With a thermal setting range 7-10A and tripping class 10A, it protects unbalanced loads and motors 4kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine). Thermal overload protection relay, bimetallic type, for use with unbalanced loads (non differential). Direct mounting on the bottom terminals of a Tesys contactor LC1D09-D38 to form a compact starter. Light and compact, 45mm wide. Temperature compensated for a good accuracy of the protection. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LAD7B, LAD96) and remote control devices (LAD703, LA7D03).

Specs

–
Product Type:

Relays

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy