Apply to be a TradeMaster!
Main product image of 3 Pole, NEMA Size 00-1, 7 to 10 Amp, 690 VAC, Thermal NEMA Overload Relay, LR3D14L
Magnifying glass
Hover image to zoom

3 Pole, NEMA Size 00-1, 7 to 10 Amp, 690 VAC, Thermal NEMA Overload Relay, LR3D14L

SKU:
LR3D14L
Rating:
(0)
Q&A:
(0)
3 Pole, NEMA Size 00-1, 7 to 10 Amp, 690 VAC, Thermal NEMA Overload Relay, LR3D14L
Magnifying glass
Hover image to zoom
$134.56 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
690V

Description

–
3 Pole, NEMA Size 00-1, 7 to 10 Amp, 690 VAC, Thermal NEMA Overload Relay Trip Class 20, for LC1D09, LC1D12, LC1D18, LC1D25, LC1D32 and LC1D38

Specs

–
Poles:

3

Voltage:

690V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy