Shop Resideo Sale
Main product image of 60 To 100 Amp 690V Trip Class 10 And 10A Thermal IEC Overload Relay For LC1D115, LC1D150 And NSX Circuit Breakers, LR9D5367
Magnifying glass
Hover image to zoom

60 To 100 Amp 690V Trip Class 10 And 10A Thermal IEC Overload Relay For LC1D115, LC1D150 And NSX Circuit Breakers, LR9D5367

SKU:
LR9D5367
Rating:
(0)
Q&A:
(0)
60 To 100 Amp 690V Trip Class 10 And 10A Thermal IEC Overload Relay For LC1D115, LC1D150 And NSX Circuit Breakers, LR9D5367
Magnifying glass
Hover image to zoom
$389.86 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

LR9D5367 is a TeSys LR9D electronic overload relay from Schneider Electric to be used with a TeSys D contactor. With a thermal range 60-100A, selectable tripping class 10-10A and phase unbalance protection, it protects motors 37 to 45kW@400V. LR9D5367 is a TeSys LR9D electronic overload relay from Schneider Electric to be combined with a TeSys D contactor. With a thermal setting range 60-100A, a selectable tripping class 10-10A and phase unbalance detection, it protects motors 37 to 45kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine). Thermal overload protection, electronic type, with phase unbalance protection (differential), self powered (no external power supply needed). To be combined with Tesys LC1D115-D150 contactors. Light and compact, 120mm wide. Manual control with test & reset buttons, manual / automatic reset selector. High accuracy, temperature compensated to keep a precise tripping over the ambient temperature range. Selectable tripping class 10 or 10A. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. 90% reduction in energy dissipation compared to a thermal overload relay.

Specs

–
Warranty:

18 Months

Product Type:

Relays

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy