Apply to be a TradeMaster!
Main product image of 90 To 150 Amp 690V Trip Class 20 Thermal IEC Overload Relay For LC1D115, LC1D150 And NSX Circuit Breakers, LR9D5569
Magnifying glass
Hover image to zoom

90 To 150 Amp 690V Trip Class 20 Thermal IEC Overload Relay For LC1D115, LC1D150 And NSX Circuit Breakers, LR9D5569

SKU:
LR9D5569
Rating:
(0)
Q&A:
(0)
90 To 150 Amp 690V Trip Class 20 Thermal IEC Overload Relay For LC1D115, LC1D150 And NSX Circuit Breakers, LR9D5569
Magnifying glass
Hover image to zoom
$435.45 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

LR9D5569 is a TeSys LR9D electronic overload relay from Schneider Electric to be used with a TeSys D contactor. With a thermal range 90-150A, a tripping class 20 and phase unbalance protection, it protects motors 55 to 75kW@400V. LR9D5569 is a TeSys LR9D electronic overload relay from Schneider Electric to be combined with a TeSys D contactor. With a thermal setting range 90-150A, a tripping class 20 and phase unbalance detection, it protects motors 55 to 75kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine). Thermal overload protection, electronic type, with phase unbalance protection (differential), self powered (no external power supply needed). To be combined with Tesys LC1D115-D150 contactors. Light and compact, 120mm wide. Manual control with test & reset buttons, manual / automatic reset selector. High accuracy, temperature compensated to keep a precise tripping over the ambient temperature range. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. 90% reduction in energy dissipation compared to a thermal overload relay.

Specs

–
Product Type:

Relays

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy