Apply to be a TradeMaster!
Main product image of 80 To 104 Amp 690 VAC Trip Class 10A Thermal IEC Overload Relay For LC1D115 And LC1D150, LRD4365
Magnifying glass
Hover image to zoom

80 To 104 Amp 690 VAC Trip Class 10A Thermal IEC Overload Relay For LC1D115 And LC1D150, LRD4365

SKU:
LRD4365
Rating:
(0)
Q&A:
(0)
80 To 104 Amp 690 VAC Trip Class 10A Thermal IEC Overload Relay For LC1D115 And LC1D150, LRD4365
Magnifying glass
Hover image to zoom
$508.10 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

TeSys LRD overload relays are designed to be used with TeSys D contactors to make a motor starter. This overload relay can be used with 115 amp through 150 amp TeSys D contactors. These differential thermal overload relays detect over currents in the lines to the motor. When an overcurrent is detected the overload relay working with the contactor will disconnect the power to the motor. This will minimize the damage to the motor windings. This overload relay has an adjustable trip current rating of 80 to 104 amperes. This trip current rating is calibrated per Class 10A. Multi standards certified (IEC, UL, CSA, CCC, EAC, ATEX, Marine).

Specs

–
Product Type:

Relays

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy