Apply to be a TradeMaster!
Main product image of 95 To 120 Amp 690 VAC Trip Class 10A Thermal IEC Overload Relay For LC1D115 And LC1D150, LRD4367
Magnifying glass
Hover image to zoom

95 To 120 Amp 690 VAC Trip Class 10A Thermal IEC Overload Relay For LC1D115 And LC1D150, LRD4367

SKU:
LRD4367
Rating:
(0)
Q&A:
(0)
95 To 120 Amp 690 VAC Trip Class 10A Thermal IEC Overload Relay For LC1D115 And LC1D150, LRD4367
Magnifying glass
Hover image to zoom
$860.85 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

LRD4367 is a TeSys LRD thermal overload relay from Schneider Electric to be used with a TeSys D contactor. It protects motors 55kW@400V thanks to a thermal range 95-120A, a tripping class 10A and phase unbalance protection. LRD4367 is a TeSys LRD thermal overload relay from Schneider Electric for direct mounting on TeSys D contactors. With a thermal setting range 95-120A, a tripping class 10A and phase unbalance detection, it protects motors 55kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine). Thermal overload protection relay, bimetallic type, with phase unbalance protection (differential). Direct mounting on the bottom terminals of a Tesys contactor LC1D115 and D150 to form a compact starter. Light and compact, 120mm wide. Temperature compensated for a good accuracy of the protection. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LAD7B, LAD96) and remote control devices (LAD703, LA7D03).

Specs

–
Warranty:

18 Months

Product Type:

Relays

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy