Apply to be a TradeMaster!
Main product image of 1.25-5A Starter Control Unit For ASILUFC5, ASILUFC51, LUFC00, LUFDA01, LUFDA10, LUFDH11, LUFN, LUFV2, LUFW10, LULC031, LULC033, LULC07, LULC08, LULC09 And LULC15, LUCB05BL
Magnifying glass
Hover image to zoom

1.25-5A Starter Control Unit For ASILUFC5, ASILUFC51, LUFC00, LUFDA01, LUFDA10, LUFDH11, LUFN, LUFV2, LUFW10, LULC031, LULC033, LULC07, LULC08, LULC09 And LULC15, LUCB05BL

SKU:
LUCB05BL
Rating:
(0)
Q&A:
(0)
1.25-5A Starter Control Unit For ASILUFC5, ASILUFC51, LUFC00, LUFDA01, LUFDA10, LUFDH11, LUFN, LUFV2, LUFW10, LULC031, LULC033, LULC07, LULC08, LULC09 And LULC15, LUCB05BL
Magnifying glass
Hover image to zoom
$248.17 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

TeSys U control and diagnostic unit to be inserted in advanced power bases LUB120, LUB320, LUB380 to form a TeSys U starter controller, for 3-phase motor applications up to 1.5kW@400V. It provides full protection to motors with a rated current Ir 1.25-5A (Ir adjustable), overload tripping class 10, short circuit at 13 x Irmax, overcurrent at 14.2 x Ir, phase loss, insulation fault (protection of equipment only). It provides a thermal overload alarm to be used locally using a LUFDA module or remotely using a LULC module, and a test push button for overload simulation. To be used with a 24V DC voltage for the control of the starter (through the control terminals A1/A2 located in the power base). Certified when used in conjunction with a LUB power base (IEC, UL, CSA, CCC, EAC, Marine).

Specs

–
Product Type:

Relays

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy