Apply to be a TradeMaster!
Main product image of 1-Pole 500V 6.3 Amp -40 To 266°F DIN Rail Mount Polyamide Fused Terminal Block With 110-250V LED Indicator, 3 Contacts, 26 To 10 AWG, 56-1/2mm High, NSYTRV42SF5LA
Magnifying glass
Hover image to zoom

1-Pole 500V 6.3 Amp -40 To 266°F DIN Rail Mount Polyamide Fused Terminal Block With 110-250V LED Indicator, 3 Contacts, 26 To 10 AWG, 56-1/2mm High, NSYTRV42SF5LA

SKU:
NSYTRV42SF5LA
Rating:
(0)
Q&A:
(0)
1-Pole 500V 6.3 Amp -40 To 266°F DIN Rail Mount Polyamide Fused Terminal Block With 110-250V LED Indicator, 3 Contacts, 26 To 10 AWG, 56-1/2mm High, NSYTRV42SF5LA
Magnifying glass
Hover image to zoom
$29.15 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

Linergy TR is terminal block for Fuse disconnect type. It belongs to linergy fuse disconnect terminal block with 4 mm² nominal cross section. The rated operational voltage is 500V conforming to CSA/UL and 600V conforming to EN/IEC 60947-7-1. The rated current is 6.3A conforming to EN/IEC 60947-7-1 and 10A conforming to CSA and cURus. It has Black surface treatment. Mounting by clip-on and top connection by single-level 1x1 push-in (upstream and downstream) terminals. It could be connection without tool and disconnection by flat screwdriver. It is compatible with for PrismaSeT G, PrismaSeT P, PrismaSeT HD, PrismaSeT Pack 250, PanelSeT, Mureva, PrismaSeT XS ,Tesys. Sold in lots of 50 units. Ambient air temperature for operation is from -40 to 130 C conforming to IEC 60216-1 and VDE 0304-T21. Multi standards certified (UL, CSA, VDE, LR, GL, IEC-Ex).

Specs

–
Product Type:

Fuses

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy