Shop Resideo Sale
Main product image of 1-Pole 500V 6.3 Amp -40 To 266°F DIN Rail Mount Polyamide Fused Terminal Block With 12-30V LED Indicator, 3 Contacts, 26 To 10 AWG, 56-1/2mm High, NSYTRV42SF5LD
Magnifying glass
Hover image to zoom

1-Pole 500V 6.3 Amp -40 To 266°F DIN Rail Mount Polyamide Fused Terminal Block With 12-30V LED Indicator, 3 Contacts, 26 To 10 AWG, 56-1/2mm High, NSYTRV42SF5LD

SKU:
NSYTRV42SF5LD
Rating:
(0)
Q&A:
(0)
1-Pole 500V 6.3 Amp -40 To 266°F DIN Rail Mount Polyamide Fused Terminal Block With 12-30V LED Indicator, 3 Contacts, 26 To 10 AWG, 56-1/2mm High, NSYTRV42SF5LD
Magnifying glass
Hover image to zoom
$27.01 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

Linergy TR is terminal block for Linergy. It belongs to fuse disc terminal with 4 mm² nominal cross section. The rated operational voltage is 600V conforming to CSA/cURus and 500V conforming to EN/IEC 60947-7-1. The rated current is 6.3A conforming to EN/IEC 60947-7-1, 6.3A conforming to CSA and 12A cURus. It has black surface treatment. Mounting by clip-on and sideways connection with 5x20mm fuse. It could be connection and disconnection by screwdriver. It is compatible with spacial enclosures for Prisma G, Prisma P, Pragma, Prisma PH, Prisma Pack, Spacial, Kaedra, TeSys. Sold in lots of 50 units. Ambient air temperature for operation is from -40 to 130 C conforming to IEC 60216-1 and VDE 0304-T21. Multi standards certified (CSA, cURus, EAC).

Specs

–
Warranty:

18 Months

Product Type:

Fuses

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy