Shop Resideo Sale
Main product image of 1-Pole 500V 10 Amp -40 To 266°F DIN Rail Mount Polyamide Fused Terminal Block, 3 Contacts, 26 To 8 AWG, 60-1/2mm High, NSYTRV42SF6
Magnifying glass
Hover image to zoom

1-Pole 500V 10 Amp -40 To 266°F DIN Rail Mount Polyamide Fused Terminal Block, 3 Contacts, 26 To 8 AWG, 60-1/2mm High, NSYTRV42SF6

SKU:
NSYTRV42SF6
Rating:
(0)
Q&A:
(0)
1-Pole 500V 10 Amp -40 To 266°F DIN Rail Mount Polyamide Fused Terminal Block, 3 Contacts, 26 To 8 AWG, 60-1/2mm High, NSYTRV42SF6
Magnifying glass
Hover image to zoom
$21.39 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

The Linergy line of terminal blocks offers a wide selection of blocks and accessories. Linergy terminal blocks have push-in type, spring type, and screw type terminal blocks. This black fuseholder block will accept 6.3x32 mm fuses. This fuseholder has a UL rating of 10 A at 600 volts. The two terminal points have screw termination. The terminals will accept wires from 26 AWG to 8 AWG. With the help of a screw driver this fuse holder block will mount on 35mm DIN rail. Each block is 2.38 inches tall, 0.40 inches wide and 3.11 inches deep. Each wieghs 0.71 oz. The fuse blocks are sold in boxes of 50. The blocks are UL component recognized, CSA certified and meet IEC requirements.

Specs

–
Warranty:

18 Months

Product Type:

Fuses

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy