Shop Resideo Sale
Main product image of 1-Pole 500V 10 Amp -40 To 266°F DIN Rail Mount Polyamide Fused Terminal Block With 12-30V LED Indicator, 3 Contacts, 1/2 To 16mm, 60-1/2mm High, NSYTRV42SF6LD
Magnifying glass
Hover image to zoom

1-Pole 500V 10 Amp -40 To 266°F DIN Rail Mount Polyamide Fused Terminal Block With 12-30V LED Indicator, 3 Contacts, 1/2 To 16mm, 60-1/2mm High, NSYTRV42SF6LD

SKU:
NSYTRV42SF6LD
Rating:
(0)
Q&A:
(0)
1-Pole 500V 10 Amp -40 To 266°F DIN Rail Mount Polyamide Fused Terminal Block With 12-30V LED Indicator, 3 Contacts, 1/2 To 16mm, 60-1/2mm High, NSYTRV42SF6LD
Magnifying glass
Hover image to zoom
$28.38 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

Linergy TR is terminal block for Linergy. It belongs to fuse disc terminal with 16 mm² nominal cross section. The rated operational voltage is 600V conforming to CSA/UL and 500V conforming to EN/IEC 60947-7-1. The rated current is 10A conforming to EN/IEC 60947-7-1 and 10A conforming to CSA/UL. It has black surface treatment. Mounting by clip-on and sideways connection with 6.3x32 mm fuse. It could be connection and disconnection by screwdriver. It is compatible with spacial enclosures for PrismaSeT G, PrismaSeT P, PrismaSeT HD, PrismaSeT Pack 250, PanelSeT, Mureva Enclosure, PrismaSeT XS, Tesys. Sold in lots of 50 units. Ambient air temperature for operation is from -40 to 130 C conforming to IEC 60216-1 and VDE 0304-T21. Multi standards certified (UL, CSA).

Specs

–
Warranty:

18 Months

Product Type:

Fuses

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy