Shop Resideo Sale
Main product image of Harmony Dual-Function Timer Relay, Interval Relay (8A, 1 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Dual-Function Timer Relay, Interval Relay (8A, 1 CO, 24-240 VAC/DC)

SKU:
RE22R1HMR
Rating:
(0)
Q&A:
(0)
Harmony Dual-Function Timer Relay, Interval Relay (8A, 1 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$66.73 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RE22 modular dual function timer can be set between 1 seconds and 300 hours, has an output rating of 8 amperes and it is 22.5 millimeters wide. This modular dual function timing relay is ideal for providing timing control in automation systems such as automatic door opening, alarm, lighting in toilets and car park barriers. It has one of market slimmest form-factors with 22.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 2-pole DIN device. Dual function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0

  • Mechanical Durability: 10000000 cycles
  • Switching Capacity In Va: 2000 VA
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Minimum Pulse Duration: 100 ms with load in parallel || 30 ms
  • Sustainable Offer Status: Green Premium product
  • Control Type: rotary knob || diagnostic button
  • Immunity To Microbreaks: 10 ms
  • Electromagnetic Compatibility: fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4 || surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5 || surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5 || electrostatic discharge - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || electrostatic discharge - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3 || conducted RF disturbances - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6 || fast transient bursts - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4 || immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11
  • Shock Resistance: 15 gn not operating 11 ms IEC 60068-2-27 || 5 gn in operation 11 ms IEC 60068-2-27
  • Voltage Range: 0.85...1.1 Us
  • Input Voltage: <= 2.4 V
  • Rohs Exemption Information: Yes
  • Product Certifications: CE || EAC || CSA || RCM || CCC || GL || UL
  • Power Consumption In Va: 3-3 VA 240 V AC
  • Time Delay Type: interval
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Directives: 2006/95/EC - low voltage directive || 2004/108/EC - electromagnetic compatibility
  • Ip Degree Of Protection: housing IP40 IEC 60529 || front face IP50 IEC 60529 || terminals IP20 IEC 60529
  • Setting Accuracy Of Time Delay: +/- 10 % of full scale 25 °C IEC 61812-1
  • Status Led: Green LED backlight steady)dial pointer indication || Yellow LED steady)output relay energised || Yellow LED fast flashing)timing in progress and output relay de-energised || Yellow LED slow flashing)timing in progress and output relay energised
  • Insulation Resistance: 100 MOhm 500 V DC IEC 60664-1
  • Housing Material: self-extinguishing
  • Time Delay Range: 3...30 s || 0.3...3 s || 30...300 s || 30...300 h || 0.05...1 s || 1...10 s || 3...30 min || 30...300 min || 3...30 h || 10...100 s
  • Relative Humidity: 95-95 % 25-55 °C
  • Device Short Name: RE22
  • Temperature Drift: +/- 0.05 %/°C
  • [Uimp] Rated Impulse Withstand Voltage: 5 kV 1.2-50 µs IEC 60664-1
  • Contacts Type And Composition: 1 C/O timed contact, cadmium free
  • Mounting Position: any position
  • Range Of Product: Harmony Timer Relays
  • Safety Reliability Data: B10d = 280000 || MTTFd = 308.2 years
  • Maximum Switching Voltage: 250 V AC
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 || 100000 cycles, 2 A at 24 V, DC-1
  • Repeat Accuracy: +/- 0.5 % IEC 61812-1
  • Discrete Output Type: relay
  • Circularity Profile: ENVEOLI1401008EN
  • Supply Frequency: 50...60 Hz +/- 5 %
  • Supply Frequency: 50...60 Hz +/- 5 %
  • Product Or Component Type: dual function relay
  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz
  • Dielectric Strength: 2.5 kV 1 mA/1 minute 50 Hz between relay output and power supply basic insulation IEC 61812-1
  • Ambient Air Temperature For Operation: -20-60 °C
  • Minimum Switching Current: 10 mA 5 V DC
  • Power Consumption In W: 1.5 W 240 V DC
  • Net Weight: 0.1 kg
  • Width: 22.5 mm
  • Standards: UL 508 || IEC 61812-1
  • Reset Time: 120 ms on de-energisation
  • Mercury Free: Yes
  • Maximum Switching Current: 0.333333333333333
  • Overvoltage Category: III IEC 60664-1

Specs

–
Voltage:

24-240 VAC/DC

Amperage:

8

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy