Apply to be a TradeMaster!
Main product image of Harmony Single-Function Timer Relay, Delay on De-Energization (5A, 1 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Single-Function Timer Relay, Delay on De-Energization (5A, 1 CO, 24-240 VAC/DC)

SKU:
RE22R1KMR
Rating:
(0)
Q&A:
(0)
Harmony Single-Function Timer Relay, Delay on De-Energization (5A, 1 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$91.43 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RE22 modular single function timer can be set between 1 seconds and 300 hours, has an output rating of 5 amperes and it is 22.5 millimeters wide. This modular single function timing relay is ideal for providing timing control in automation systems such as automatic door opening, alarm, lighting in toilets and car park barriers. It has one of market slimmest form-factors with 22.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 2-pole DIN device. Single function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0

  • Net Weight: 0.1 kg
  • Device Short Name: RE22
  • China Rohs Regulation: X
  • Ip Degree Of Protection: housing IP40 IEC 60529 || front face IP50 IEC 60529 || terminals IP20 IEC 60529
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Shock Resistance: 15 gn not operating 11 ms IEC 60068-2-27 || 5 gn in operation 11 ms IEC 60068-2-27
  • Time Delay Type: delay on de-energization
  • Directives: 2006/95/EC - low voltage directive || 2004/108/EC - electromagnetic compatibility
  • Power Consumption In Va: 3-3 VA 240 V AC
  • Creepage Distance: 4 kV/3 IEC 60664-1
  • Mercury Free: Yes
  • Discrete Output Type: relay
  • Setting Accuracy Of Time Delay: +/- 10 % of full scale 25 °C IEC 61812-1
  • Immunity To Microbreaks: 10 ms
  • Insulation Resistance: 100 MOhm 500 V DC IEC 60664-1
  • Environmental Disclosure: ENVPEP1401008EN
  • Mechanical Durability: 10000000 cycles
  • Mounting Position: any position
  • Ambient Air Temperature For Storage: -40-70 °C
  • Pollution Degree: 3 IEC 60664-1
  • Housing Material: self-extinguishing
  • Voltage Range: 0.85...1.1 Us
  • Width: 22.5 mm
  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz
  • Voltage Drift: +/- 0.2 %/V
  • Sustainable Offer Status: Green Premium product
  • Vibration Resistance: 20 m/s² 10-150 Hz)IEC 60068-2-6
  • Reset Time: 100 ms on de-energisation
  • Ambient Air Temperature For Operation: -20-60 °C
  • Temperature Drift: +/- 0.05 %/°C
  • Rohs Exemption Information: Yes
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Circularity Profile: ENVEOLI1401008EN
  • Product Certifications: CCC || CSA || GL || RCM || CE || EAC || UL
  • Input Voltage: <= 2.4 V
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Maximum Switching Current: 0.208333333333333
  • Maximum Switching Voltage: 250 V AC
  • Maximum Delay Response: 350 ms
  • Control Type: rotary knob
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 3.3 mm squared AWG 20...AWG 12) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 14) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Electromagnetic Compatibility: fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4 || surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5 || surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5 || electrostatic discharge - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || electrostatic discharge - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3 || conducted RF disturbances - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6 || fast transient bursts - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4 || immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11
  • Overvoltage Category: III IEC 60664-1
  • Contacts Type And Composition: 1 C/O timed contact, cadmium free
  • Status Led: Green LED backlight steady)dial pointer indication || Yellow LED steady)output relay energised || Yellow LED steady)power ON
  • Relative Humidity: 95-95 % 25-55 °C
  • Standards: IEC 61812-1 || UL 508
  • [Uimp] Rated Impulse Withstand Voltage: 5 kV 1.2-50 µs IEC 60664-1
  • Safety Reliability Data: MTTFd = 194 years || B10d = 180000

Specs

–
Warranty:

18 Months

Voltage:

24-240 VAC/DC

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy