Apply to be a TradeMaster!
Main product image of Harmony Multi-Function Timer Relay, On Delay (8A, 1 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Multi-Function Timer Relay, On Delay (8A, 1 CO, 24-240 VAC/DC)

SKU:
RE22R1MAMR
Rating:
(0)
Q&A:
(0)
Harmony Multi-Function Timer Relay, On Delay (8A, 1 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$83.90 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RE22 timing relay can be set between 0.5mm wide and can be supplied with 24V to 240V AC. This modular timing relay is ideal for providing timing control in automation systems such as automatic door opening, alarm, lighting in toilets and car park barriers. It also offers a sealable cover, simple and precise settings with rotary trimmers. Status display with 2 LEDs, visually inspect the status of you system without specialized tools. Diagnostic button allows simple setup and trouble shooting by non-specialists. 0 0 0 0 0 0 0 0 0 0 0 0 0 0

  • Repeat Accuracy: +/- 0.5 % IEC 61812-1
  • Mechanical Durability: 10000000 cycles
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 || 100000 cycles, 2 A at 24 V, DC-1
  • Contacts Type And Composition: 1 C/O timed contact, cadmium free
  • Input Voltage: <= 2.4 V
  • Mounting Position: any position
  • Overvoltage Category: III IEC 60664-1
  • China Rohs Regulation: X
  • Voltage Range: 0.85...1.1 Us
  • Rohs Exemption Information: Yes
  • Ip Degree Of Protection: housing IP40 IEC 60529 || front face IP50 IEC 60529 || terminals IP20 IEC 60529
  • Sustainable Offer Status: Green Premium product
  • Standards: UL 508 || IEC 61812-1
  • Maximum Switching Current: 0.333333333333333
  • Reset Time: 120 ms on de-energisation
  • Voltage Drift: +/- 0.2 %/V
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Time Delay Type: power on-delay
  • Pollution Degree: 3 IEC 60664-1
  • Minimum Switching Current: 10 mA 5 V DC
  • Device Short Name: RE22
  • Status Led: Green LED backlight steady)dial pointer indication || Yellow LED steady)output relay energised || Yellow LED fast flashing)timing in progress and output relay de-energised || Yellow LED slow flashing)timing in progress and output relay energised
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Environmental Disclosure: ENVPEP1401008EN
  • Shock Resistance: 15 gn not operating 11 ms IEC 60068-2-27 || 5 gn in operation 11 ms IEC 60068-2-27
  • Net Weight: 0.1 kg
  • Product Certifications: EAC || CSA || RCM || UL || GL || CE || CCC
  • Maximum Delay Response: 100 ms
  • Minimum Pulse Duration: 100 ms with load in parallel || 30 ms
  • Ambient Air Temperature For Operation: -20-60 °C
  • Electromagnetic Compatibility: fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4 || surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5 || surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5 || electrostatic discharge - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || electrostatic discharge - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3 || conducted RF disturbances - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6 || fast transient bursts - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4 || immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11
  • Directives: 2006/95/EC - low voltage directive || 2004/108/EC - electromagnetic compatibility
  • Maximum Switching Voltage: 250 V AC
  • Relative Humidity: 95-95 % 25-55 °C
  • Supply Frequency: 50...60 Hz +/- 5 %
  • Ambient Air Temperature For Storage: -40-70 °C
  • Ambient Air Temperature For Storage: -40-70 °C
  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz
  • Width: 22.5 mm
  • Power Consumption In Va: 3-3 VA 240 V AC
  • Insulation Resistance: 100 MOhm 500 V DC IEC 60664-1
  • Product Or Component Type: multifunction relay
  • Temperature Drift: +/- 0.05 %/°C
  • Discrete Output Type: relay
  • Housing Material: self-extinguishing
  • Mercury Free: Yes
  • Safety Reliability Data: B10d = 190000 || MTTFd = 205.4 years
  • Creepage Distance: 4 kV/3 IEC 60664-1
  • Switching Capacity In Va: 2000 VA
  • Setting Accuracy Of Time Delay: +/- 10 % of full scale 25 °C IEC 61812-1

Specs

–
Warranty:

18 Months

Voltage:

24-240 VAC/DC

Amperage:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy