Apply to be a TradeMaster!
Main product image of Harmony Multi-Function Timer Relay, Asymmetrical Flashing (8A, 1 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Multi-Function Timer Relay, Asymmetrical Flashing (8A, 1 CO, 24-240 VAC/DC)

SKU:
RE22R1MLMR
Rating:
(0)
Q&A:
(0)
Harmony Multi-Function Timer Relay, Asymmetrical Flashing (8A, 1 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$95.03 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RE22 modular multi function timer can be set between 1 seconds and 300 hours, has an output rating of 8 amperes and it is 22.5 millimeters wide. This modular multi function timing relay is ideal for providing timing control in automation systems such as automatic door opening, alarm, lighting in toilets and car park barriers. It has one of market slimmest form-factors with 22.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 2-pole DIN device. multi function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0

  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz
  • Minimum Pulse Duration: 100 ms with load in parallel || 30 ms
  • Dielectric Strength: 2.5 kV 1 mA/1 minute 50 Hz between relay output and power supply basic insulation IEC 61812-1
  • Nominal Output Current: 0.333333333333333
  • Device Short Name: RE22
  • Mechanical Durability: 10000000 cycles
  • Standards: IEC 61812-1 || UL 508
  • Mercury Free: Yes
  • Control Type: rotary knob || diagnostic button || potentiometer external
  • Housing Material: self-extinguishing
  • Input Voltage: <= 2.4 V
  • Contacts Type And Composition: 1 C/O timed contact, cadmium free
  • Range Of Product: Harmony Timer Relays
  • Environmental Disclosure: ENVPEP1401008EN
  • Rohs Exemption Information: Yes
  • Shock Resistance: 15 gn not operating 11 ms IEC 60068-2-27 || 5 gn in operation 11 ms IEC 60068-2-27
  • Sustainable Offer Status: Green Premium product
  • Electromagnetic Compatibility: fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4 || surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5 || surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5 || electrostatic discharge - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || electrostatic discharge - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3 || conducted RF disturbances - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6 || fast transient bursts - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4 || immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Circularity Profile: ENVEOLI1401008EN
  • Insulation Resistance: 100 MOhm 500 V DC IEC 60664-1
  • Supply Frequency: 50...60 Hz +/- 5 %
  • Minimum Switching Current: 10 mA 5 V DC
  • Reset Time: 120 ms on de-energisation
  • [Uimp] Rated Impulse Withstand Voltage: 5 kV 1.2-50 µs IEC 60664-1
  • Directives: 2004/108/EC - electromagnetic compatibility || 2006/95/EC - low voltage directive
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Discrete Output Type: relay
  • Pollution Degree: 3 IEC 60664-1
  • Repeat Accuracy: +/- 0.5 % IEC 61812-1
  • Ip Degree Of Protection: housing IP40 IEC 60529 || front face IP50 IEC 60529 || terminals IP20 IEC 60529
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Setting Accuracy Of Time Delay: +/- 10 % of full scale 25 °C IEC 61812-1
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 || 100000 cycles, 2 A at 24 V, DC-1
  • Power Consumption In W: 1.5 W 240 V DC
  • Voltage Range: 0.85...1.1 Us
  • Width: 22.5 mm
  • Width: 22.5 mm
  • Power Consumption In Va: 3-3 VA 240 V AC
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Ambient Air Temperature For Storage: -40-70 °C
  • Net Weight: 0.1 kg
  • Safety Reliability Data: MTTFd = 194 years || B10d = 180000
  • Maximum Switching Voltage: 250 V AC
  • Time Delay Type: asymmetrical flashing
  • Temperature Drift: +/- 0.05 %/°C
  • Ambient Air Temperature For Operation: -20-60 °C
  • Time Delay Range: 0.05...1 s || 30...300 min || 30...300 h || 30...300 s || 3...30 h || 0.3...3 s || 3...30 min || 3...30 s || 10...100 s || 1...10 s
  • Product Or Component Type: multifunction relay
  • Creepage Distance: 4 kV/3 IEC 60664-1
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold

Specs

–
Warranty:

18 Months

Voltage:

24-240 VAC/DC

Amperage:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy