Apply to be a TradeMaster!
Main product image of Harmony Multi-Function Timer Relay, Symmetrical Flashing (8A, 1 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Multi-Function Timer Relay, Symmetrical Flashing (8A, 1 CO, 24-240 VAC/DC)

SKU:
RE22R1MYMR
Rating:
(0)
Q&A:
(0)
Harmony Multi-Function Timer Relay, Symmetrical Flashing (8A, 1 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$89.78 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RE22 modular multi function timer can be set between 1 seconds and 300 hours. This modular multi function timing relay is ideal for providing timing control in automation systems such as automatic door opening, alarm, lighting in toilets and car park barriers. It has one of market slimmest form-factors with 22.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 2-pole DIN device. multi function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0 0 0 0

  • Environmental Disclosure: ENVPEP1401008EN
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Device Short Name: RE22
  • Vibration Resistance: 20 m/s² 10-150 Hz)IEC 60068-2-6
  • Status Led: Green LED backlight steady)dial pointer indication || Yellow LED steady)output relay energised || Yellow LED fast flashing)timing in progress and output relay de-energised || Yellow LED slow flashing)timing in progress and output relay energised
  • Overvoltage Category: III IEC 60664-1
  • China Rohs Regulation: X
  • Maximum Switching Current: 0.333333333333333
  • Dielectric Strength: 2.5 kV 1 mA/1 minute 50 Hz between relay output and power supply basic insulation IEC 61812-1
  • Immunity To Microbreaks: 10 ms
  • Repeat Accuracy: +/- 0.5 % IEC 61812-1
  • Maximum Delay Response: 100 ms
  • Switching Capacity In Va: 2000 VA
  • Time Delay Type: power on-delay || off-delay || on-delay and off-delay || symmetrical flashing || interval
  • Voltage Range: 0.85...1.1 Us
  • Ip Degree Of Protection: housing IP40 IEC 60529 || front face IP50 IEC 60529 || terminals IP20 IEC 60529
  • Safety Reliability Data: MTTFd = 205.4 years || B10d = 190000
  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 || 100000 cycles, 2 A at 24 V, DC-1
  • Creepage Distance: 4 kV/3 IEC 60664-1
  • Insulation Resistance: 100 MOhm 500 V DC IEC 60664-1
  • Standards: IEC 61812-1 || UL 508
  • Mounting Position: any position
  • Ambient Air Temperature For Operation: -20-60 °C
  • Range Of Product: Harmony Timer Relays
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Circularity Profile: ENVEOLI1401008EN
  • Width: 22.5 mm
  • Setting Accuracy Of Time Delay: +/- 10 % of full scale 25 °C IEC 61812-1
  • Voltage Drift: +/- 0.2 %/V
  • Mechanical Durability: 10000000 cycles
  • Product Or Component Type: multifunction relay
  • Power Consumption In Va: 3-3 VA 240 V AC
  • Supply Frequency: 50...60 Hz +/- 5 %
  • Minimum Switching Current: 10 mA 5 V DC
  • Contacts Type And Composition: 1 C/O timed contact, cadmium free
  • Pollution Degree: 3 IEC 60664-1
  • Pollution Degree: 3 IEC 60664-1
  • Reset Time: 120 ms on de-energisation
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Time Delay Range: 30...300 s || 10...100 s || 3...30 s || 30...300 min || 3...30 min || 0.3...3 s || 0.05...1 s || 30...300 h || 1...10 s || 3...30 h
  • Minimum Pulse Duration: 100 ms with load in parallel || 30 ms
  • Product Certifications: RCM || GL || EAC || CE || CSA || CCC || UL
  • Nominal Output Current: 0.333333333333333
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Maximum Switching Voltage: 250 V AC
  • Directives: 2004/108/EC - electromagnetic compatibility || 2006/95/EC - low voltage directive
  • [Uimp] Rated Impulse Withstand Voltage: 5 kV 1.2-50 µs IEC 60664-1
  • Mercury Free: Yes
  • Sustainable Offer Status: Green Premium product
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 3.3 mm squared AWG 20...AWG 12) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 14) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end

Specs

–
Voltage:

24-240 VAC/DC

Warranty:

18 Months

Amperage:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy