Shop Resideo Sale
Main product image of Harmony Single-Function Timer Relay, Star Delta (8A, 1 CO, 24 VDC or 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Single-Function Timer Relay, Star Delta (8A, 1 CO, 24 VDC or 24-240 VAC/DC)

SKU:
RE22R1QCMU
Rating:
(0)
Q&A:
(0)
Harmony Single-Function Timer Relay, Star Delta (8A, 1 CO, 24 VDC or 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$83.65 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC, 24 VDC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RE22 modular single function timer can be set between 1 seconds and 300 hours." "This modular single function timing relay is ideal for providing timing control in automation systems such as automatic door opening, alarm, lighting in toilets and car park barriers." "It has one of market slimmest form-factors with 22.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 2-pole DIN device." "Single function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC." 0 0 0 0 0 0 0 0 0 0 0 0

  • Directives: 2004/108/EC - electromagnetic compatibility || 2006/95/EC - low voltage directive
  • Range Of Product: Harmony Timer Relays
  • Rohs Exemption Information: Yes
  • Status Led: Green LED backlight steady)dial pointer indication || Yellow LED steady)output relay energised || Yellow LED fast flashing)timing in progress and output relay de-energised || Yellow LED slow flashing)timing in progress and output relay energised
  • Safety Reliability Data: MTTFd = 285.3 years || B10d = 270000
  • Reset Time: 120 ms on de-energisation
  • Maximum Switching Current: 0.333333333333333
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Product Or Component Type: single function relay
  • Ambient Air Temperature For Operation: -20-60 °C
  • Circularity Profile: ENVEOLI1401008EN
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 3.3 mm squared AWG 20...AWG 12) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 14) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Standards: UL 508 || IEC 61812-1
  • Insulation Resistance: 100 MOhm 500 V DC IEC 60664-1
  • Vibration Resistance: 20 m/s² 10-150 Hz)IEC 60068-2-6
  • Creepage Distance: 4 kV/3 IEC 60664-1
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Maximum Switching Voltage: 250 V AC
  • Minimum Switching Current: 10 mA 5 V DC
  • Width: 22.5 mm
  • Environmental Disclosure: ENVPEP1401008EN
  • Pollution Degree: 3 IEC 60664-1
  • China Rohs Regulation: X
  • Repeat Accuracy: +/- 0.5 % IEC 61812-1
  • Electromagnetic Compatibility: fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4 || surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5 || surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5 || electrostatic discharge - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || electrostatic discharge - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3 || conducted RF disturbances - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6 || fast transient bursts - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4 || immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11
  • Temperature Drift: +/- 0.05 %/°C
  • Mounting Position: any position
  • Product Certifications: GL || CE || CCC || EAC || UL || CSA || RCM
  • Switching Capacity In Va: 2000 VA
  • Mechanical Durability: 10000000 cycles
  • [Us] Rated Supply Voltage: 24 V DC || 24...240 V AC 50/60 Hz
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 || 100000 cycles, 2 A at 24 V, DC-1
  • Mercury Free: Yes
  • Ambient Air Temperature For Storage: -40-70 °C
  • Control Type: rotary knob || diagnostic button
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Overvoltage Category: III IEC 60664-1
  • Overvoltage Category: III IEC 60664-1
  • Voltage Range: 0.85...1.1 Us
  • Net Weight: 0.08 kg
  • Immunity To Microbreaks: 10 ms
  • Maximum Delay Response: 100 ms
  • Shock Resistance: 15 gn not operating 11 ms IEC 60068-2-27 || 5 gn in operation 11 ms IEC 60068-2-27
  • [Uimp] Rated Impulse Withstand Voltage: 5 kV 1.2-50 µs IEC 60664-1
  • Power Consumption In W: 0.6 W 24 V DC
  • Setting Accuracy Of Time Delay: +/- 10 % of full scale 25 °C IEC 61812-1
  • Sustainable Offer Status: Green Premium product
  • Housing Material: self-extinguishing
  • Contacts Type And Composition: 1 C/O timed contact, cadmium free
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)

Specs

–
Amperage:

8

Voltage:

24-240 VAC/DC

24 VDC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy