Apply to be a TradeMaster!
Main product image of Harmony Single-Function Timer Relay, Star Delta (8A, 1 CO, 230-440 VAC)
Magnifying glass
Hover image to zoom

Harmony Single-Function Timer Relay, Star Delta (8A, 1 CO, 230-440 VAC)

SKU:
RE22R1QMQ
Rating:
(0)
Q&A:
(0)
Harmony Single-Function Timer Relay, Star Delta (8A, 1 CO, 230-440 VAC)
Magnifying glass
Hover image to zoom
$64.41 each
In Stock
In Stock
Get 8 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230-440 VAC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RE22 modular single function timer can be set between 0.1 seconds and 300 hours." "It provides function Q and it is mountable on DIN rail." "This modular single function timing relay is ideal for providing timing control in automation systems such as automatic door opening, alarm, lighting in toilets and car park barriers." "It has one of market slimmest form-factors with 22.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 2-pole DIN device." "It also offers a sealable cover, simple and precise settings with rotary trimmers." "Selectable timing range offers a one stop solution for your power management system." "Single function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC." 0 0 0 0 0 0 0 0 0

  • Repeat Accuracy: +/- 0.5 % IEC 61812-1
  • Ambient Air Temperature For Storage: -30-60 °C
  • Setting Accuracy Of Time Delay: +/- 10 % of full scale 25 °C IEC 61812-1
  • Minimum Switching Current: 10 mA 5 V
  • Ambient Air Temperature For Operation: -20-60 °C
  • Mechanical Durability: 10000000 cycles
  • Breaking Capacity: 2000 VA
  • Dielectric Strength: 2.5 kV 1 mA/1 minute 50 Hz IEC 61812-1
  • Power Consumption In Va: 8-8 VA 230...240 V || 17-17 VA 380...440 V
  • Status Led: Green LED flashing)timing in progress || Green LED steady)power ON || Yellow LEDrelay energised
  • Shock Resistance: 15 gn 11 ms IEC 60068-2-27
  • Maximum Delay Response: 100 ms
  • China Rohs Regulation: X
  • Contacts Type And Composition: 1 C/O timed contact
  • Rohs Exemption Information: Yes
  • Housing Material: self-extinguishing
  • Width: 22.5 mm
  • Net Weight: 0.093 kg
  • Product Certifications: cULus || RCM || CSA || EAC || GL || CCC || CE
  • Temperature Drift: +/- 0.05 %/°C
  • Connections - Terminals: screw terminals, 2 x 1.5 mm squared with cable end || screw terminals, 2 x 2.5 mm squared without cable end
  • [Us] Rated Supply Voltage: 380...440 V AC || 230...240 V AC
  • Electrical Durability: 100000 cycles for resistive load, 8 A at 250 V, AC
  • Supply Frequency: 50...60 Hz +/- 5 %
  • Immunity To Microbreaks: 10 ms
  • Maximum Switching Current: 8 mA
  • Safety Reliability Data: B10d = 260000 || MTTFd = 273.9 years
  • Circularity Profile: ENVEOLI1401008EN
  • Standards: IEC 61000-6-4 || IEC 61812-1 || IEC 61000-6-1 || IEC 61000-6-3 || IEC 61000-6-2
  • Discrete Output Type: relay
  • Ip Degree Of Protection: housing IP40 IEC 60529 || terminal block IP20 IEC 60529 || front face IP40 IEC 60529
  • Control Type: rotary knob front panel
  • Time Delay Range: 1...10 h || 10...100 h || 6...60 s || 1...10 min || 0.1...1 s || 1...10 s || 6...60 min
  • Sustainable Offer Status: Green Premium product
  • Device Short Name: RE22
  • Electromagnetic Compatibility: electrostatic discharge immunity test - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || electrostatic discharge immunity test - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4 || fast transients immunity test - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4 || surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5 || surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6 || electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3 || immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11 || conducted and radiated emissions class B conforming to EN 55022
  • [Uimp] Rated Impulse Withstand Voltage: 5 kV 1.2-50 µs IEC 60664-1 || 5 kV IEC 61812-1
  • [Uimp] Rated Impulse Withstand Voltage: 5 kV 1.2-50 µs IEC 60664-1 || 5 kV IEC 61812-1
  • Environmental Disclosure: ENVPEP1401008EN
  • Reset Time: 120 ms on de-energisation
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Maximum Switching Voltage: 250 V
  • Range Of Product: Harmony Timer Relays
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Vibration Resistance: 20 m/s² 10-150 Hz)IEC 60068-2-6
  • Time Delay Type: star-delta
  • Voltage Range: 0.85...1.1 Us
  • Mounting Position: any position in relation to normal vertical mounting plane
  • Insulation Resistance: 100 MOhm 500 V DC IEC 60664-1
  • Minimum Pulse Duration: 30 ms || 100 ms under load

Specs

–
Voltage:

230-440 VAC

Amperage:

8

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy