Shop Resideo Sale
Main product image of Harmony Single-Function Timer Relay, On Delay & Off Delay (8A, 2 CO, 24-2400 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Single-Function Timer Relay, On Delay & Off Delay (8A, 2 CO, 24-2400 VAC/DC)

SKU:
RE22R2ACMR
Rating:
(0)
Q&A:
(0)
Harmony Single-Function Timer Relay, On Delay & Off Delay (8A, 2 CO, 24-2400 VAC/DC)
Magnifying glass
Hover image to zoom
$86.42 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-2400 VAC/DC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RE22 modular dual function timer can be set between 0.05 seconds and 300 hours. It provides function A and function Aw and it is mountable on DIN rail. This modular single function timing relay is ideal for providing timing control in automation systems such as automatic door opening, alarm, lighting in toilets and car park barriers. It has one of market slimmest form-factors with 22.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 2-pole DIN device. It also offers a sealable cover, simple and precise settings with rotary trimmers. Selectable timing range offers a one stop solution for your power management system. Single function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Maximum Switching Current: 0.333333333333333
  • Product Or Component Type: single function relay
  • Product Certifications: RCM || CCC || CSA || UL || EAC || CE || GL
  • Creepage Distance: 4 kV/3 IEC 60664-1
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Mechanical Durability: 10000000 cycles
  • Range Of Product: Harmony Timer Relays
  • Rohs Exemption Information: Yes
  • Power Consumption In W: 1.5 W 240 V DC
  • Contacts Type And Composition: 1 C/O timed contact, cadmium free || 1 C/O timed or instantaneous contact, cadmium free
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Time Delay Type: on-delay and off-delay
  • Input Voltage: <= 2.4 V
  • Nominal Output Current: 0.333333333333333
  • Maximum Switching Voltage: 250 V AC
  • Setting Accuracy Of Time Delay: +/- 10 % of full scale 25 °C IEC 61812-1
  • Reset Time: 120 ms on de-energisation
  • Directives: 2004/108/EC - electromagnetic compatibility || 2006/95/EC - low voltage directive
  • Time Delay Range: 3...30 h || 30...300 h || 0.05...1 s || 30...300 s || 0.3...3 s || 10...100 s || 1...10 s || 3...30 min || 30...300 min || 3...30 s
  • Safety Reliability Data: MTTFd = 251.1 years || B10d = 230000
  • Relative Humidity: 95-95 % 25-55 °C
  • Housing Material: self-extinguishing
  • Supply Frequency: 50...60 Hz +/- 5 %
  • Standards: UL 508 || IEC 61812-1
  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz
  • [Uimp] Rated Impulse Withstand Voltage: 5 kV 1.2-50 µs IEC 60664-1
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Mounting Position: any position
  • Vibration Resistance: 20 m/s² 10-150 Hz)IEC 60068-2-6
  • Insulation Resistance: 100 MOhm 500 V DC IEC 60664-1
  • China Rohs Regulation: X
  • Device Short Name: RE22
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 3.3 mm squared AWG 20...AWG 12) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 14) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Mercury Free: Yes
  • Temperature Drift: +/- 0.05 %/°C
  • Power Consumption In Va: 3-3 VA 240 V AC
  • Minimum Switching Current: 10 mA 5 V DC
  • Minimum Switching Current: 10 mA 5 V DC
  • Immunity To Microbreaks: 10 ms
  • Sustainable Offer Status: Green Premium product
  • Status Led: Green LED backlight steady)dial pointer indication || Yellow LED steady)output relay energised || Yellow LED fast flashing)timing in progress and output relay de-energised || Yellow LED slow flashing)timing in progress and output relay energised
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Maximum Delay Response: 100 ms
  • Switching Capacity In Va: 2000 VA
  • Ambient Air Temperature For Operation: -20-60 °C
  • Minimum Pulse Duration: 100 ms with load in parallel || 30 ms
  • Discrete Output Type: relay
  • Circularity Profile: ENVEOLI1401008EN
  • Pollution Degree: 3 IEC 60664-1
  • Voltage Range: 0.85...1.1 Us
  • Voltage Drift: +/- 0.2 %/V

Specs

–
Warranty:

18 Months

Amperage:

8

Voltage:

24-2400 VAC/DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy