Shop Resideo Sale
Main product image of Harmony Dual-Function Timer Relay w/ Screw Connectors, Power On Delay (8A, 2 CO, 24 VDC or 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Dual-Function Timer Relay w/ Screw Connectors, Power On Delay (8A, 2 CO, 24 VDC or 24-240 VAC/DC)

SKU:
RE22R2AMU
Rating:
(0)
Q&A:
(0)
Harmony Dual-Function Timer Relay w/ Screw Connectors, Power On Delay (8A, 2 CO, 24 VDC or 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$63.49 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VDC, 24-240 VAC/DC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RE22 modular single function timer can be set between 0.1 seconds and 100 hours. It provides function A and At and it is mountable on DIN rail. This modular single function timing relay is ideal for providing timing control in automation systems such as automatic door opening, alarm, lighting in toilets and car park barriers. It has one of market slimmest form-factors with 22.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 2-pole DIN device. It also offers a sealable cover, simple and precise settings with rotary trimmers. Selectable timing range offers a one stop solution for your power management system. Single function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Ambient Air Temperature For Storage: -30-60 °C
  • Maximum Switching Voltage: 250 V
  • Mercury Free: Yes
  • Environmental Disclosure: ENVPEP1401008EN
  • Width: 22.5 mm
  • Net Weight: 0.09 kg
  • Safety Reliability Data: MTTFd = 182.6 years || B10d = 170000
  • Connections - Terminals: screw terminals, 2 x 1.5 mm squared with cable end || screw terminals, 2 x 2.5 mm squared without cable end
  • Product Certifications: cULus || CE || EAC || CSA || RCM || CCC || GL
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Repeat Accuracy: +/- 0.5 % IEC 61812-1
  • Minimum Pulse Duration: 30 ms || 100 ms under load
  • Power Consumption In Va: 50-50 VA 240 V AC
  • Sustainable Offer Status: Green Premium product
  • Rohs Exemption Information: Yes
  • Range Of Product: Harmony Timer Relays
  • Circularity Profile: ENVEOLI1401008EN
  • Time Delay Range: 1...10 min || 10...100 h || 1...10 s || 0.1...1 s || 6...60 s || 6...60 min || 1...10 h
  • Time Delay Type: power on-delay
  • Reset Time: 120 ms on de-energisation
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Vibration Resistance: 20 m/s² 10-150 Hz)IEC 60068-2-6
  • Directives: 2004/108/EC - electromagnetic compatibility || 2006/95/EC - low voltage directive
  • Power Consumption In W: 0.7 W 24 V DC
  • Supply Frequency: 50...60 Hz +/- 5 %
  • Mechanical Durability: 10000000 cycles
  • Discrete Output Type: relay
  • Contacts Type And Composition: 2 C/O timed contact
  • Standards: IEC 61000-6-3 || IEC 61000-6-4 || IEC 61000-6-2 || IEC 61812-1 || IEC 61000-6-1
  • Insulation Resistance: 100 MOhm 500 V DC IEC 60664-1
  • Relative Humidity: 93-93 %, without condensation IEC 60068-2-30
  • Mounting Position: any position in relation to normal vertical mounting plane
  • [Us] Rated Supply Voltage: 24...240 V AC || 24 V DC
  • Minimum Switching Current: 10 mA 5 V
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Maximum Delay Response: 100 ms
  • Maximum Delay Response: 100 ms
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Ip Degree Of Protection: housing IP40 IEC 60529 || terminal block IP20 IEC 60529 || front face IP40 IEC 60529
  • Electromagnetic Compatibility: electrostatic discharge immunity test - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || electrostatic discharge immunity test - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4 || fast transients immunity test - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4 || surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5 || surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6 || electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3 || immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11 || conducted and radiated emissions class B conforming to EN 55022
  • Status Led: Green LED flashing)timing in progress || Green LED steady)power ON || Yellow LEDrelay energised
  • Ambient Air Temperature For Operation: -20-60 °C
  • Breaking Capacity: 2000 VA
  • Dielectric Strength: 2.5 kV 1 mA/1 minute 50 Hz IEC 61812-1
  • Setting Accuracy Of Time Delay: +/- 10 % of full scale 25 °C IEC 61812-1
  • Temperature Drift: +/- 0.05 %/°C
  • Control Type: rotary knob front panel
  • Shock Resistance: 15 gn 11 ms IEC 60068-2-27
  • Electrical Durability: 100000 cycles for resistive load, 8 A at 250 V, AC
  • Immunity To Microbreaks: 10 ms

Specs

–
Amperage:

8

Warranty:

18 Months

Voltage:

24 VDC

24-240 VAC/DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy