Apply to be a TradeMaster!
Main product image of Harmony Single-Function Timer Relay, Off Delay (8A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Single-Function Timer Relay, Off Delay (8A, 2 CO, 24-240 VAC/DC)

SKU:
RE22R2CMR
Rating:
(0)
Q&A:
(0)
Harmony Single-Function Timer Relay, Off Delay (8A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$90.08 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RE22 timing relay can be set between 0.05 seconds and 300 hours, has an output rating of 8A, is 22.5mm wide and can be supplied with 24V to 240V AC. It has one of market slimmest form-factors, allowing for a flexible and easy installation on DIN rail. It also offers a sealable cover, simple and precise settings with rotary trimmers. This timer offers function C timing. Single function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC. Status display with 2 LEDs, visually inspect the status of you system without specialized tools. Diagnostic button allows simple setup and trouble shooting by non-specialists. 0 0 0 0 0 0 0 0 0 0 0 0

  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 3.3 mm squared AWG 20...AWG 12) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 14) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Setting Accuracy Of Time Delay: +/- 10 % of full scale 25 °C IEC 61812-1
  • Power Consumption In W: 1.5 W 240 V DC
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Range Of Product: Harmony Timer Relays
  • Power Consumption In Va: 3-3 VA 240 V AC
  • Circularity Profile: ENVEOLI1401008EN
  • Safety Reliability Data: MTTFd = 251.1 years || B10d = 230000
  • Ambient Air Temperature For Storage: -40-70 °C
  • Voltage Drift: +/- 0.2 %/V
  • Device Short Name: RE22
  • Switching Capacity In Va: 2000 VA
  • Discrete Output Type: relay
  • Directives: 2006/95/EC - low voltage directive || 2004/108/EC - electromagnetic compatibility
  • Input Voltage: <= 2.4 V
  • Contacts Type And Composition: 1 C/O timed or instantaneous contact, cadmium free || 2 C/O timed contact, cadmium free
  • Net Weight: 0.105 kg
  • Mounting Position: any position
  • Mercury Free: Yes
  • Supply Frequency: 50...60 Hz +/- 5 %
  • Product Certifications: CSA || CCC || RCM || CE || GL || UL || EAC
  • Immunity To Microbreaks: 10 ms
  • Product Or Component Type: single function relay
  • Shock Resistance: 15 gn not operating 11 ms IEC 60068-2-27 || 5 gn in operation 11 ms IEC 60068-2-27
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Overvoltage Category: III IEC 60664-1
  • China Rohs Regulation: X
  • Nominal Output Current: 0.333333333333333
  • Sustainable Offer Status: Green Premium product
  • Control Type: rotary knob || diagnostic button
  • Ip Degree Of Protection: housing IP40 IEC 60529 || terminals IP20 IEC 60529 || front panel IP50 IEC 60529
  • Time Delay Range: 10...100 s || 3...30 h || 1...10 s || 3...30 s || 30...300 h || 0.3...3 s || 0.05...1 s || 30...300 min || 30...300 s || 3...30 min
  • Standards: UL 508 || IEC 61812-1
  • Environmental Disclosure: ENVPEP1401008EN
  • Creepage Distance: 4 kV/3 IEC 60664-1
  • Creepage Distance: 4 kV/3 IEC 60664-1
  • Voltage Range: 0.85...1.1 Us
  • Insulation Resistance: 100 MOhm 500 V DC IEC 60664-1
  • Width: 22.5 mm
  • Electromagnetic Compatibility: fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4 || surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5 || surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5 || electrostatic discharge - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || electrostatic discharge - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3 || conducted RF disturbances - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6 || fast transient bursts - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4 || immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Status Led: Green LED backlight steady)dial pointer indication || Yellow LED steady)output relay energised || Yellow LED fast flashing)timing in progress and output relay de-energised || Yellow LED slow flashing)timing in progress and output relay energised
  • Rohs Exemption Information: Yes
  • Reset Time: 120 ms on de-energisation
  • Vibration Resistance: 20 m/s² 10-150 Hz)IEC 60068-2-6
  • Ambient Air Temperature For Operation: -20-60 °C
  • Housing Material: self-extinguishing
  • Pollution Degree: 3 IEC 60664-1
  • Maximum Switching Voltage: 250 V AC

Specs

–
Voltage:

24-240 VAC/DC

Warranty:

18 Months

Amperage:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy