Shop Resideo Sale
Main product image of Harmony Single-Function Timer Relay, Delay on De-Energization (5A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Single-Function Timer Relay, Delay on De-Energization (5A, 2 CO, 24-240 VAC/DC)

SKU:
RE22R2KMR
Rating:
(0)
Q&A:
(0)
Harmony Single-Function Timer Relay, Delay on De-Energization (5A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$106.91 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RE22 modular single function timer can be set between 1 seconds and 300 hours. It provides function K and it is mountable on DIN rail. This modular single function timing relay is ideal for providing timing control in automation systems such as automatic door opening, alarm, lighting in toilets and car park barriers. It has one of market slimmest form-factors with 22.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 2-pole DIN device. It also offers a sealable cover, simple and precise settings with rotary trimmers. Selectable timing range offers a one stop solution for your power management system. Single function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Input Voltage: <= 2.4 V
  • Maximum Switching Current: 0.208333333333333
  • Dielectric Strength: 2.5 kV 1 mA/1 minute 50 Hz between relay output and power supply basic insulation IEC 61812-1
  • Product Certifications: EAC || UL || RCM || GL || CCC || CSA || CE
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Contacts Type And Composition: 2 C/O timed contact, cadmium free
  • Standards: IEC 61812-1 || UL 508
  • Vibration Resistance: 20 m/s² 10-150 Hz)IEC 60068-2-6
  • Ip Degree Of Protection: housing IP40 IEC 60529 || terminals IP20 IEC 60529 || front panel IP50 IEC 60529
  • Ambient Air Temperature For Storage: -40-70 °C
  • Ambient Air Temperature For Operation: -20-60 °C
  • Power Consumption In Va: 3-3 VA 240 V AC
  • Net Weight: 0.1 kg
  • Temperature Drift: +/- 0.05 %/°C
  • Power Consumption In W: 2 W 240 V DC
  • Setting Accuracy Of Time Delay: +/- 10 % of full scale 25 °C IEC 61812-1
  • Voltage Drift: +/- 0.2 %/V
  • Status Led: Green LED backlight steady)dial pointer indication || Yellow LED steady)output relay energised || Yellow LED steady)power ON
  • Width: 22.5 mm
  • Overvoltage Category: III IEC 60664-1
  • Shock Resistance: 15 gn not operating 11 ms IEC 60068-2-27 || 5 gn in operation 11 ms IEC 60068-2-27
  • Nominal Output Current: 0.208333333333333
  • Mercury Free: Yes
  • Voltage Range: 0.85...1.1 Us
  • Pollution Degree: 3 IEC 60664-1
  • Directives: 2006/95/EC - low voltage directive || 2004/108/EC - electromagnetic compatibility
  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz
  • Range Of Product: Harmony Timer Relays
  • Mounting Position: any position
  • Immunity To Microbreaks: 10 ms
  • Electromagnetic Compatibility: fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4 || surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5 || surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5 || electrostatic discharge - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || electrostatic discharge - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3 || conducted RF disturbances - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6 || fast transient bursts - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4 || immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11
  • Creepage Distance: 4 kV/3 IEC 60664-1
  • Relative Humidity: 95-95 % 25-55 °C
  • Mechanical Durability: 10000000 cycles
  • Electrical Durability: 100000 cycles, 2 A at 24 V, DC-1 || 100000 cycles, 5 A at 250 V, AC-1
  • China Rohs Regulation: X
  • China Rohs Regulation: X
  • Switching Capacity In Va: 1250 VA
  • Maximum Switching Voltage: 250 V AC
  • Rohs Exemption Information: Yes
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Time Delay Range: 10...100 s || 0.05...1 s || 30...300 s || 3...30 s || 1...10 min || 1...10 s || 0.3...3 s
  • Sustainable Offer Status: Green Premium product
  • Circularity Profile: ENVEOLI1401008EN
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Insulation Resistance: 100 MOhm 500 V DC IEC 60664-1
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Device Short Name: RE22
  • [Uimp] Rated Impulse Withstand Voltage: 5 kV 1.2-50 µs IEC 60664-1
  • Control Type: rotary knob || potentiometer external

Specs

–
Amperage:

5

Warranty:

18 Months

Voltage:

24-240 VAC/DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy