Apply to be a TradeMaster!
Main product image of Harmony Multi-Function Timer Relay (8A, 2 CO, 24 VDC or 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Multi-Function Timer Relay (8A, 2 CO, 24 VDC or 24-240 VAC/DC)

SKU:
RE22R2MMU
Rating:
(0)
Q&A:
(0)
Harmony Multi-Function Timer Relay (8A, 2 CO, 24 VDC or 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$73.61 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VDC, 24-240 VAC/DC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RE22 modular multi function timer can be set between 0.1 seconds and 100 hours. It provides multi functions and it is mountable on DIN rail. This modular multi function timing relay is ideal for providing timing control in automation systems such as automatic door opening, alarm, lighting in toilets and car park barriers. It has one of market slimmest form-factors with 22.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 2-pole DIN device. It also offers a sealable cover, simple and precise settings with rotary trimmers. Selectable timing range offers a one stop solution for your power management system. multi function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Electromagnetic Compatibility: electrostatic discharge immunity test - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || electrostatic discharge immunity test - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4 || fast transients immunity test - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4 || surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5 || surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6 || electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3 || immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11 || conducted and radiated emissions class B conforming to EN 55022
  • Insulation Resistance: 100 MOhm 500 V DC IEC 60664-1
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Contacts Type And Composition: 1 C/O timed contact || 1 C/O timed or instantaneous contact
  • Mechanical Durability: 10000000 cycles
  • Maximum Delay Response: 100 ms
  • Standards: IEC 61812-1 || IEC 61000-6-1 || IEC 61000-6-2 || IEC 61000-6-3 || IEC 61000-6-4
  • Width: 22.5 mm
  • Dielectric Strength: 2.5 kV 1 mA/1 minute 50 Hz IEC 61812-1
  • Range Of Product: Harmony Timer Relays
  • Rohs Exemption Information: Yes
  • Mounting Position: any position in relation to normal vertical mounting plane
  • Breaking Capacity: 2000 VA
  • Power Consumption In Va: 50-50 VA 240 V AC
  • Discrete Output Type: relay
  • Relative Humidity: 93-93 %, without condensation IEC 60068-2-30
  • Nominal Output Current: 0.333333333333333
  • Directives: 2004/108/EC - electromagnetic compatibility || 2006/95/EC - low voltage directive
  • Minimum Pulse Duration: 30 ms || 100 ms under load
  • Ambient Air Temperature For Storage: -30-60 °C
  • Immunity To Microbreaks: 10 ms
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Safety Reliability Data: MTTFd = 182.6 years || B10d = 170000
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Control Type: rotary knob front panel
  • Maximum Switching Voltage: 250 V
  • Supply Frequency: 50...60 Hz +/- 5 %
  • Vibration Resistance: 20 m/s² 10-150 Hz)IEC 60068-2-6
  • Sustainable Offer Status: Green Premium product
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Electrical Durability: 100000 cycles for resistive load, 8 A at 250 V, AC
  • Ambient Air Temperature For Operation: -20-60 °C
  • Time Delay Range: 10...100 h || 6...60 s || 0.1...1 s || 1...10 h || 1...10 s || 1...10 min || 6...60 min
  • Device Short Name: RE22
  • Shock Resistance: 15 gn 11 ms IEC 60068-2-27
  • Ip Degree Of Protection: housing IP40 IEC 60529 || terminal block IP20 IEC 60529 || front face IP40 IEC 60529
  • China Rohs Regulation: X
  • China Rohs Regulation: X
  • Voltage Range: 0.85...1.1 Us
  • Time Delay Type: power on-delay || on-delay and off-delay || interval || off-delay || symmetrical flashing
  • Circularity Profile: ENVEOLI1401008EN
  • Environmental Disclosure: ENVPEP1401008EN
  • Product Or Component Type: multifunction relay
  • [Uimp] Rated Impulse Withstand Voltage: 5 kV 1.2-50 µs IEC 60664-1 || 5 kV IEC 61812-1
  • Repeat Accuracy: +/- 0.5 % IEC 61812-1
  • Minimum Switching Current: 10 mA 5 V
  • Maximum Switching Current: 8 mA
  • Mercury Free: Yes
  • Product Certifications: cULus || CSA || CE || CCC || RCM || GL || EAC
  • Status Led: Green LED flashing)timing in progress || Green LED steady)power ON || Yellow LEDrelay energised
  • Setting Accuracy Of Time Delay: +/- 10 % of full scale 25 °C IEC 61812-1

Specs

–
Amperage:

8

Voltage:

24 VDC

24-240 VAC/DC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy