Shop Resideo Sale
Main product image of Harmony Single-Function Timer Relay, Interval Relay (8A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Single-Function Timer Relay, Interval Relay (8A, 2 CO, 24-240 VAC/DC)

SKU:
RE22R2MWMR
Rating:
(0)
Q&A:
(0)
Harmony Single-Function Timer Relay, Interval Relay (8A, 2 CO, 24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$98.89 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RE22 modular dual function timer can be set between 1 seconds and 300 hours." "It provides function W and function Wt and it is mountable on DIN rail." "This modular dual function timing relay is ideal for providing timing control in automation systems such as automatic door opening, alarm, lighting in toilets and car park barriers." "It has one of market slimmest form-factors with 22.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 2-pole DIN device." "It also offers a sealable cover, simple and precise settings with rotary trimmers." "Selectable timing range offers a one stop solution for your power management system." "Dual function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC." 0 0 0 0 0 0 0 0 0

  • Time Delay Range: 0.05...1 s || 30...300 min || 30...300 s || 3...30 h || 0.3...3 s || 1...10 s || 3...30 s || 30...300 h || 3...30 min || 10...100 s
  • Maximum Switching Voltage: 250 V AC
  • Maximum Switching Current: 0.333333333333333
  • Ambient Air Temperature For Storage: -40-70 °C
  • China Rohs Regulation: X
  • Pollution Degree: 3 IEC 60664-1
  • Switching Capacity In Va: 2000 VA
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Status Led: Green LED backlight steady)dial pointer indication || Yellow LED steady)output relay energised || Yellow LED fast flashing)timing in progress and output relay de-energised || Yellow LED slow flashing)timing in progress and output relay energised
  • Minimum Pulse Duration: 100 ms with load in parallel || 30 ms
  • [Uimp] Rated Impulse Withstand Voltage: 5 kV 1.2-50 µs IEC 60664-1
  • Reset Time: 120 ms on de-energisation
  • Voltage Drift: +/- 0.2 %/V
  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz
  • Maximum Delay Response: 100 ms
  • Range Of Product: Harmony Timer Relays
  • Input Voltage: <= 2.4 V
  • Relative Humidity: 95-95 % 25-55 °C
  • Safety Reliability Data: B10d = 160000 || MTTFd = 171.2 years
  • Time Delay Type: interval
  • Immunity To Microbreaks: 10 ms
  • Environmental Disclosure: ENVPEP1401008EN
  • Device Short Name: RE22
  • Vibration Resistance: 20 m/s² 10-150 Hz)IEC 60068-2-6
  • Sustainable Offer Status: Green Premium product
  • Width: 22.5 mm
  • Ambient Air Temperature For Operation: -20-60 °C
  • Housing Material: self-extinguishing
  • Voltage Range: 0.85...1.1 Us
  • Power Consumption In W: 1.5 W 240 V DC
  • Tightening Torque: 0.6-1 N.m IEC 60947-1
  • Electromagnetic Compatibility: fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4 || surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5 || surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5 || electrostatic discharge - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2 || electrostatic discharge - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3 || conducted RF disturbances - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6 || fast transient bursts - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4 || immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 3.3 mm squared AWG 20...AWG 12) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm squared AWG 24...AWG 14) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Minimum Switching Current: 10 mA 5 V DC
  • Mounting Support: 35 mm DIN rail conforming to IEC 60715
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Overvoltage Category: III IEC 60664-1
  • Overvoltage Category: III IEC 60664-1
  • Mounting Position: any position
  • Circularity Profile: ENVEOLI1401008EN
  • Net Weight: 0.105 kg
  • Power Consumption In Va: 3-3 VA 240 V AC
  • Product Or Component Type: dual function relay
  • Setting Accuracy Of Time Delay: +/- 10 % of full scale 25 °C IEC 61812-1
  • Ip Degree Of Protection: housing IP40 IEC 60529 || terminals IP20 IEC 60529 || front panel IP50 IEC 60529
  • Product Certifications: UL || GL || CE || CSA || RCM || EAC || CCC
  • Dielectric Strength: 2.5 kV 1 mA/1 minute 50 Hz between relay output and power supply basic insulation IEC 61812-1
  • Rohs Exemption Information: Yes
  • Supply Frequency: 50...60 Hz +/- 5 %
  • Standards: UL 508 || IEC 61812-1
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 || 100000 cycles, 2 A at 24 V, DC-1

Specs

–
Amperage:

8

Warranty:

18 Months

Voltage:

24-240 VAC/DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy